Kable Kontrol

Nylon Cable Zip Ties - 11” Inch - Natural Clear - 50 Lbs Tensile Strength - 100 Pack

Kable Kontrol Nylon Cable Zip Ties - 11” Inch - Natural Clear - 50 Lbs Tensile Strength - 100 Pack CT262
Hover or click to zoom Tap to zoom
  • Length: 14" Inch
  • Color: Natural
  • Width: 4.8 mm
  • Color - Cable Tie: Natural Clear
  • Item: Cable Tie
  • Tensile Strength: 50 Lbs
  • Width - Cable Tie: 4.8 mm
  • Max. Bundle Dia.: 3.18" Inch
See full product details
$5.32 /pkg. of 100

Must order in multiples of 2


Subtotal: $10.64

Kable Kontrol #CT262 Specifications

  • Length: 14" Inch
  • Color: Natural
  • Width: 4.8 mm
  • Color - Cable Tie: Natural Clear
  • Item: Cable Tie
  • Tensile Strength: 50 Lbs
  • Width - Cable Tie: 4.8 mm
  • Max. Bundle Dia.: 3.18" Inch
  • Material: Nylon 6/6
  • Temp. Range: -40 Degrees F to 185 Degrees F
  • Cable Tie Duty: Standard
  • Standards: RoHS Compliant
  • Tensile Strength - Cable Tie: 50 Lbs
  • Locking Style: Self Locking Head, Locking
  • Basic Material: Nylon
  • Weight: 0.701
  • Size: 11"
  • Package Quantity: 100 PK
  • Country of Origin (subject to change): China

Description

Kable Kontrol® Clear nylon cable ties are the ideal high quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. These cable ties are UL94V-2 Rated, meaning they conform to the standards set by UL in terms of standards for the safety of flammability of plastic parts. Our cable ties are also Rohs, CSA and Mil-Spec rated. In some cases, clear zip ties are referred colloquially to as “white” cable ties. However, these cable ties are not actually transparent or see-through. instead, they are natural nylon.These natural cable ties are specifically manufactured to be used for indoor or in wall cable bundling due to the fact that these cable ties meet UL94V-2 standards for low smoke production. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.

Reviews of Kable Kontrol #CT262

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.