Kable Kontrol
Nylon Cable Zip Ties - 11” Inch - Purple - 50 Lbs Tensile Strength - 100 Pack
- Zoro #: G903524013
- Mfr #: CT262CL-PURPLE
Hover or click to zoom Tap to zoom
Key Features
- Length: 4" Inch
- Color: Purpl
- Width: 4.8 mm
- Color - Cable Tie: Purple
- Item: Cable Tie
- Tensile Strength: 50 Lbs
- Width - Cable Tie: 4.8 mm
- Max. Bundle Dia.: 3.18" Inch
$5.22
Pk of 100
Must order in multiples of 2
Subtotal: $10.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kable Kontrol #CT262CL-PURPLE Specifications
- Zoro #: G903524013
- Mfr #: CT262CL-PURPLE
- Length: 4" Inch
- Color: Purpl
- Width: 4.8 mm
- Color - Cable Tie: Purple
- Item: Cable Tie
- Tensile Strength: 50 Lbs
- Width - Cable Tie: 4.8 mm
- Max. Bundle Dia.: 3.18" Inch
- Material: Nylon 6/6
- Temp. Range: -40 Degrees F to 185 Degrees F
- Cable Tie Duty: Standard
- Standards: Military Federal, and ASTM specification
- Tensile Strength - Cable Tie: 50 Lbs
- Locking Style: Self Locking Head, Locking
- Basic Material: Nylon
- Package Quantity: 100
- Size: 11"
- Weight: 4.602
- Country of Origin (subject to change): China
Description
Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Reviews of Kable Kontrol #CT262CL-PURPLE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KABLE KONTROL Nylon Cable Zip Ties - 8” Inch - Natural Clear - 50 Lbs Tensile Strength - 1000 Pack CT207
- KABLE KONTROL Nylon Adhesive Cable Tie Mounts - 3/4” Square - Natural - 18-40 Lbs Tensile Strength - 100 Pack CT283
- KABLE KONTROL Stainless Steel Metal Cable Zip Ties - 21” Inch - 200 Lbs Tensile Strength - 100 Pack SSCT21
- KABLE KONTROL Serialized Flag Identification Zip Ties - 6” Inch Long - Blue - 40 Lbs Tensile Strength , 100PK CTS6S-BLUE
- KABLE KONTROL Screw Mount Cable Zip Ties - 14” Inch - Black - 120 Lbs Tensile Strength - 100 Pack MHT14-120-Black
- KABLE KONTROL Nylon Heavy Duty Cable Zip Ties - 48” Inch - Natural Clear - 175 Lbs Tensile Strength - 50 Pack CT294
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 KIMS-H500-M4
- RIP-TIE Heavy Duty Strap, Rainbow, 1"x14", PK10 S-14-010-RW
- RIP-LOCK CABLEWRAP Strap, Reusable, Yellow, PK100, 1x21.5" RLH-215-100-Y
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Fluorescent Red, 1000/Case CT444K
- RIP-TIE Heavy Duty Strap, Blue, 2"x22", PK10 OW-22-G10-BU
- Kable Kontrol Cable Ties