Kable Kontrol
Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength
Mfr # CT265CL-YELLOW
Zoro # G303524286
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.8 mm
- Tensile Strength 50 lbs
- Max. Bundle Dia. 4.01"
- Material Nylon 6-6
- Temp. Range -40 Degrees F to 185 Degrees F
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength CT261CL-ORANGE
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength CT220CL-GRAY
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength CT261CL-BLUE
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength CT265CL-GRAY
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack CT268
- KABLE KONTROL Cable Zip Ties 15" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack CT15BK
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - UV Light Blue CTIL7295-BRILLIANT BLUE
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Lime Green CTIL7295-LIME GREEN
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength CT511FL-FLUORESCENT ORANGE
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 BCT8-1
- VELCRO BRAND 75 ft L Reclosable Fastener Beige 191191
- Kable Kontrol Cable Ties