Kable Kontrol
Nylon Cable Zip Ties - 4" Inch - Fluorescent Pink - 18 Lbs Tensile Strength - 1000 Pack
- Zoro #: G103524035
- Mfr #: CT504FL-FLUORESCENT PINK
Hover or click to zoom Tap to zoom
Key Features
- Length: 4" Inch
- Color: Fluorescent Pink
- Width: 2.5 mm
- Color - Cable Tie: Fluorescent Pink
- Item: Cable Tie
- Tensile Strength: 18 Lbs
- Width - Cable Tie: 2.5 mm
- Max. Bundle Dia.: 1" Inch
$11.10
Pk of 1000, $0.01/ea
Subtotal: $11.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kable Kontrol #CT504FL-FLUORESCENT PINK Specifications
- Zoro #: G103524035
- Mfr #: CT504FL-FLUORESCENT PINK
- Length: 4" Inch
- Color: Fluorescent Pink
- Width: 2.5 mm
- Color - Cable Tie: Fluorescent Pink
- Item: Cable Tie
- Tensile Strength: 18 Lbs
- Width - Cable Tie: 2.5 mm
- Max. Bundle Dia.: 1" Inch
- Material: Nylon 6/6
- Temp. Range: -40 Degrees F to 185 Degrees F
- Cable Tie Duty: Standard
- Standards: Military Federal, and ASTM specification
- Tensile Strength - Cable Tie: 18 Lbs
- Locking Style: Self Locking Head, Locking
- Basic Material: Nylon
- Package Quantity: 1000
- Size: 4"
- Weight: 0.434
- Country of Origin (subject to change): China
Description
Kable Kontrol's Nylon Fluorescent colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling.
Reviews of Kable Kontrol #CT504FL-FLUORESCENT PINK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KABLE KONTROL Stainless Steel Metal Cable Zip Ties - 11” Inch - 350 Lbs Tensile Strength - 100 Pack SSCT-250-11
- KABLE KONTROL Nylon Cable Zip Ties - 14” Inch - Natural Clear - 50 Lbs Tensile Strength - 500 Pack CT254
- KABLE KONTROL Stainless Steel Metal Cable Zip Ties - 8” Inch - 350 Lbs Tensile Strength - 100 Pack SSCT-250-8
- KABLE KONTROL Nylon Adhesive Cable Tie Mounts - 3/4” Square - Black - 18-40 Lbs Tensile Strength - 100 Pack CT284
- KABLE KONTROL Nylon Cable Zip Ties - 8" Inch - Fluorescent Orange - 50 Lbs Tensile Strength - 1000 Pack CT508FL-FLUORESCENT ORANGE
- KABLE KONTROL Nylon Cable Zip Ties - 14” Inch - Natural Clear - 50 Lbs Tensile Strength - 100 Pack CT265
- GARDNER BENDER Cabletie Uvb 8In 75Lb 1000/Bag 46-308UVBMN
- KABLE KONTROL PVC Coated Stainless Steel Cable Ties - 5" Inch - 200 Lbs Tensile Strength - 100 Pack SSCT-05-BLACK
- ADVANCE CABLE TIES 5 40lb UV Black Cable Tie 100/BG AL-05-40-0-C
- NITE IZE 32" Org Mega Gear Tie GTM32-31-R3
- RIP-TIE Hook and Loop Cable Tie, 1/2x18", PK10 Y-18-IPL-RD
- Kable Kontrol Cable Ties