Kable Kontrol

Nylon Cable Zip Ties - 8” Inch - Brown - 50 Lbs Tensile Strength - 100 Pack

Kable Kontrol Nylon Cable Zip Ties - 8” Inch - Brown - 50 Lbs Tensile Strength - 100 Pack CT261CL-BROWN
Hover or click to zoom Tap to zoom
  • Length: 4" Inch
  • Color: Brown
  • Width: 4.8 mm
  • Color - Cable Tie: Brown
  • Item: Cable Tie
  • Tensile Strength: 50 Lbs
  • Width - Cable Tie: 4.8 mm
  • Max. Bundle Dia.: 2.16" Inch
See full product details
$4.28 /pkg. of 100

Must order in multiples of 2


Subtotal: $8.56

Kable Kontrol #CT261CL-BROWN Specifications

  • Length: 4" Inch
  • Color: Brown
  • Width: 4.8 mm
  • Color - Cable Tie: Brown
  • Item: Cable Tie
  • Tensile Strength: 50 Lbs
  • Width - Cable Tie: 4.8 mm
  • Max. Bundle Dia.: 2.16" Inch
  • Material: Nylon 6/6
  • Temp. Range: -40 Degrees F to 185 Degrees F
  • Cable Tie Duty: Standard
  • Standards: Military Federal, and ASTM specification
  • Tensile Strength - Cable Tie: 50 Lbs
  • Locking Style: Self Locking Head, Locking
  • Basic Material: Nylon
  • Size: 8"
  • Weight: 4.5
  • Package Quantity: 100
  • Country of Origin (subject to change): China

Description

Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.

Reviews of Kable Kontrol #CT261CL-BROWN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.