Kable Kontrol
Kable Kontrol® Zip Ties - 8" Long - 1000 Pc Pk - Fluorescent Orange color - Nylon - 50 Lbs Tensile Strength
Mfr # CT508FL-FLUORESCENT ORANGE
Zoro # G603523910
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.8 mm
- Tensile Strength 50 lbs
- Max. Bundle Dia. 2.16"
- Material Nylon 6-6
- Temp. Range -40 Degrees F to 185 Degrees F
Explore More Products
- KABLE KONTROL Cable Zip Ties 9" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pc Pack CT102
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack CT270
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pack - UV Black CTR1400BLK
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack CT104
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Green color - Nylon - 18 Lbs Tensile Strength CT204CL-GREEN
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural MHT14-50-Natural
- KABLE KONTROL Low Profile Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Gray CTIL7295-SILVER/GRAY
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 1000 Pc Pk - Fluorescent Blue color - Nylon - 50 Lbs Tensile Strength CT508FL-FLUORESCENT BLUE
- KABLE KONTROL Kable Kontrol® Nylon Security Loop Zip Ties - 5" Long - 30 Lbs Tensile - Green - 1000 Pcs CT-7387-GREEN
- POWER FIRST 7.9" L Cable Tie OR PK 100 36J217
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 EVT-S10FG-TA
- Kable Kontrol Cable Ties