Kable Kontrol
Safety Stripe Drop Over Rubber Cable Protector, 1 Channel
Mfr # FCC-01-YSBK
Zoro # G114155013
product price: $12.15
/eaSold in multiples of 4 for $48.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Kable Kontrol
- MFR # FCC-01-YSBK
- Zoro # G114155013
- UPC # 850049535762
- Country of Origin China
- Category Cable Protectors
Details
Item | Cable Protector |
Color | Bright Yellow |
Description
Unit Size: 40'' L x 6'' W x 1.2'' H, Max Weight Capacity: 22046 Lbs, Channel Size: 1.1'' W x 0.8'' H, Made from durable rubber to ensure a long life, Safety Yellow Stripe for better visibility, Helps organize and protect cables, Protects cables from foot traffic and other potential hazards, Raised edges help to contain cables and keep them safe, Easy to install with included mounting hardware, Black color blends into most environments, Lightweight and portable for easy transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired (1222LA)
- DOTTIE Hanger, Conduit; EMT Use, 1", Steel, Zinc Plated (PH100B)
- GROTE Primary Wire, GPT, 14 AWG, PVC Jacket, Stranded (87-7000)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- KABLE KONTROL Cable Ramp, 3 in H, 38 in L, 20 in W, 2 Channel, Rubber, Bright Yellow (CP9972)
- KABLE KONTROL ATLAS Extra Heavy Duty Cable Protector Ramp-5 Channels-Durable Polyurethane Construction-Orange Lid (CP9984-OR)
- KABLE KONTROL Cable Ramp, 3 in H, 38 in L, 19 in W, 3 Channel, Rubber, Bright Yellow (CP9986)
- KABLE KONTROL 45 Deg Right Turn For Drop Over FCC999 Cord Cover, Black (FCC999-ELR-BLACK)
- KABLE KONTROL Cable Protector, 1-1/2 in H, 40 in L, 11.5 in W, 1 Channel, Polyurethane, Safety Yellow (CP9800)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- ELECTRIDUCT Wire Guard, 2-15/16 in H, 3 ft L, 2-13/16 in W, 1 Channel, PVC, Black (SR-WG-300-3-BK)
- KABLE KONTROL Cable Protector, 1 in H, 3 ft L, 5.25 in W, 1 Channel, Rubber, Yellow (FCC999-36-YELLOW)