Kable Kontrol
Screw Mount Cable Zip Ties - 14” Inch - Black - 50 Lbs Tensile Strength - 100 Pack
- Zoro #: G803524038
- Mfr #: MHT14-50-Black
Hover or click to zoom Tap to zoom
Key Features
- Length: 14" Inch
- Color: Black
- Width: 4.52 mm
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 50 Lbs
- Width - Cable Tie: 4.52 mm
- Max. Bundle Dia.: 4" Inch
$16.59
Pk of 100, $0.17/ea
Subtotal: $16.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kable Kontrol #MHT14-50-BLACK Specifications
- Zoro #: G803524038
- Mfr #: MHT14-50-Black
- Length: 14" Inch
- Color: Black
- Width: 4.52 mm
- Color - Cable Tie: Black
- Item: Cable Tie
- Tensile Strength: 50 Lbs
- Width - Cable Tie: 4.52 mm
- Max. Bundle Dia.: 4" Inch
- Material: Nylon 6/6
- Temp. Range: -40 Degrees F to 185 Degrees F
- Cable Tie Duty: Standard
- Standards: Military Federal, and ASTM specification
- Tensile Strength - Cable Tie: 50 Lbs
- Locking Style: Self Locking Head, Locking
- Basic Material: Nylon
- Package Quantity: 100
- Size: 14"
- Weight: 0.7
- Mounting style: Mounting Head
- Mounting method: Screw Mount
- Country of Origin (subject to change): China
Description
Screw Mount Cable Ties allow you to attach your secured cable bundle to any surface you desire: communication racks, walls, or ceiling. These zip ties with screw holes allow for quick permanent mounting installation. Only the black nylon mount head cable ties are UV resistant. The curved tip makes it easier to do the beginning threading which allows for an easy and quick installation. These zip ties with screw holes are available in either black and natural, with the black being UV resistant.
Reviews of Kable Kontrol #MHT14-50-BLACK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KABLE KONTROL Nylon Cable Zip Ties - 14” Inch - Brown - 50 Lbs Tensile Strength - 100 Pack CT265CL-BROWN
- KABLE KONTROL Nylon Cable Zip Ties - 8” Inch - Brown - 50 Lbs Tensile Strength - 100 Pack CT261CL-BROWN
- KABLE KONTROL Nylon Cable Zip Ties - 4" Inch - Black - 18 Lbs Tensile Strength - 100 Pack CT242
- KABLE KONTROL Inline Low Profile Cable Zip Ties – 14” Inch – Silver/Gray – 120 Lbs Tensile Strength, 100PK CTIL7295-SILVER/GRAY
- KABLE KONTROL Stainless Steel Metal Cable Zip Ties - 15” Inch - 350 Lbs Tensile Strength - 100 Pack SSCT-250-15
- KABLE KONTROL Serial Numbered Write-on Zip Ties - 6” Inch Long - Blue - 40 Lbs Tensile Strength , 100PK CTSW06W-BLUE
- KABLE KONTROL Nylon Heavy Duty Cable Zip Ties - 24” Inch - Black - 175 Lbs Tensile Strength - 100 Pack CT-24-BK-100PK
- 3M 14.6" L Cable Tie Natural PK 1000 CT15NT50-C
- ABB INSTALLATION PRODUCTS Replacement for Tessco 888063714764 888063714764
- RIP-TIE Reusable Strap, Violet, 1"x14", PK100, Package quantity: 100 H-14-100-V
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Blk, PK10 45-548UVBSP
- Kable Kontrol Cable Ties