Kable Kontrol

Kable Kontrol® Stainless Steel Metal Zip Ties - 21" Long - 200 Lbs Tensile Strength - 100 pcs / Pack


$25.69
/pk 100, $0.26/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Silver
  • Width 4.8 mm
  • Tensile Strength 200 lbs
  • Max. Bundle Dia. 6"
  • Material Stainless Steel Type 304
See all product information