Kable Kontrol
27" Inch L, Silver Metal
- Zoro #: G003524289
- Mfr #: SSCT-250-8
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 27" Inch
- Color: Silver
- Width: 7.6 mm
- Item: Cable Tie
- Tensile Strength: 350 Lbs
- Width - Cable Tie: 7.6 mm
- Max. Bundle Dia.: 2" Inch
- Material: 304 Stainless Steel; Stainless Steel
$32.89
Pk of 100, $0.33/ea
Subtotal: $32.89
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kable Kontrol #SSCT-250-8 Specifications
- Zoro #: G003524289
- Mfr #: SSCT-250-8
- Length: 27" Inch
- Color: Silver
- Width: 7.6 mm
- Item: Cable Tie
- Tensile Strength: 350 Lbs
- Width - Cable Tie: 7.6 mm
- Max. Bundle Dia.: 2" Inch
- Material: 304 Stainless Steel; Stainless Steel
- Temp. Range: -112 Degrees F to +1000 Degrees F
- Cable Tie Duty: Extra Heavy Duty
- Standards: Military Federal, and ASTM specification
- Tensile Strength - Cable Tie: 350 Lbs
- Locking Style: Self Locking Head, Locking
- Basic Material: Metal
- Package Quantity: 100
- Size: 8"
- Weight: 1.05
- Country of Origin (subject to change): China
Description
Stainless Steel Zip Ties are ideal for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Commonly used in industries such as mining, pulping, and chemical plants. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. They are non-toxic and flame retardant with an operating temperature range of minus 112 degrees Fahrenheit to 1000 degrees Fahrenheit. Steel zip ties can handle a lot of heat! Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality stainless steel ties are available in various lengths and breaking strengths for extremely demanding applications.
Reviews of Kable Kontrol #SSCT-250-8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KABLE KONTROL 3/4" Inch L, Black Nylon CT284
- KABLE KONTROL Inline Low Profile Cable Zip Ties – 14” Inch – Purple – 120 Lbs Tensile Strength, 100PK CTIL7295-PURPLE
- KABLE KONTROL 11" Inch L, Black Nylon MHT11-50-Black
- KABLE KONTROL 14" Inch L, Black Nylon MHT14-50-Black
- KABLE KONTROL 5.5" Inch L, Natural Nylon CT272
- KABLE KONTROL Inline Low Profile Cable Zip Ties – 14” Inch – Orange – 120 Lbs Tensile Strength, 100PK CTIL7295-ORANGE
- RIP-TIE Hook and Loop Cable Tie, 1/2"x12", Green Y-12-600-GN
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 SGABM30-AV-C300
- ECM INDUSTRIES 100Pk 4" Nat Horiz Tie CTID4-18100
- RIP-TIE Durable Woven Strap, Black, 2"X24", PK5 J-24-E05-BK
- PANDUIT Cable Tie, 17.5"L, Nylon, Black, PK100 PLT5S-C0
- Kable Kontrol Cable Ties