Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Breathable Evidence Bag, Opaque, PK150

  • Zoro #: G7894135
  • Mfr #: BRETLRG
$460.31 ($3.07/unit)
  • Puncture Resistant: No
  • Material: Tyvek / PE
  • Thickness: 3.5 mil
See full product details
This item ships free.

Kapak By Ampac #BRETLRG Specifications

  • Zoro #: G7894135
  • Mfr #: BRETLRG
Puncture Resistant: No Material: Tyvek / PE
Thickness: 3.5 mil Width: 19 29/32 in
Type: Tamper Evident Length: 27 13/64 in
Closure Type: Adhesive For Use With: Wet Evidence
Item: Breathable Evidence Bag Color: Opaque
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Breathable Evidence Bag, Tamper Evident, Color Opaque, Thickness 3.5 mil, Length 27 13/64 in, Width 19 29/32 in, Material Tyvek / PE, Closure Type Adhesive, For Use With Wet Evidence, Package Quantity 150

Reviews of Kapak By Ampac #BRETLRG