Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Breathable Evidence Bag, Opaque, PK200

  • Zoro #: G8177854
  • Mfr #: BRETMED
$297.60 ($1.49/unit)
  • Closure Type: Adhesive
  • Width: 13 39/64 in
  • Item: Breathable Evidence Bag
See full product details
This item ships free.

Kapak By Ampac #BRETMED Specifications

  • Zoro #: G8177854
  • Mfr #: BRETMED
Closure Type: Adhesive Width: 13 39/64 in
Item: Breathable Evidence Bag Puncture Resistant: No
Type: Tamper Evident Length: 19 1/2 in
Thickness: 3.5 mil Material: Tyvek / PE
Color: Opaque For Use With: Wet Evidence
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Breathable Evidence Bag, Tamper Evident, Color Opaque, Thickness 3.5 mil, Length 19 1/2 in, Width 13 39/64 in, Material Tyvek / PE, Closure Type Adhesive, For Use With Wet Evidence, Package Quantity 200

Reviews of Kapak By Ampac #BRETMED