Karcher
Karcher North America 1.107-385.0 G3000 x 3000 PSI Gas Pressure Washer
- Zoro #: G404146981
- Mfr #: 1.107-385.0
Hover or click to zoom Tap to zoom
$491.99
Subtotal: $491.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Karcher #1.107-385.0 Specifications
- Zoro #: G404146981
- Mfr #: 1.107-385.0
- UPC #: 886622028604
- Country of Origin (subject to change): China
Description
G3000 x 3000 Psi Gas Pressure Washer
Reliable axial direct-drive pump with quick connect high pressure outlet. Karcher KXS 196cc engine, CARB/EPA III certified. 5 pro-style quick connect spray nozzles. Onboard accessory storage for all components. Detergent siphoning system with filter. Durable welded 18 gauge frame outlasts riveted/bolted frames and is powder coated to resist corrosion. 2 year limited warranty.
Features- G3000 x 3000 Psi Gas Pressure Washer
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 66.4 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Karcher #1.107-385.0
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
- KARCHER Karcher 2200PSI 6.5AMPS 575Volts 4GPM Gas Pressure Washer 1.109-760.0
- KARCHER Karcher 9.807-726.0 4000PSI 4GPM Gas Pressure Washer 9.807-726.0
- KARCHER Karcher 3200PSI 26AMPS 460Volts 8GPM Gas Pressure Washer 1.109-749.0
- KARCHER K 2 Series 1.602-315.0 Pressure Washer, 1600 psi Operating, 1.25 gpm, 25 ft L Hose, 13 A, 60 Hz 1.602-315.0
- KARCHER Karcher 2000PSI 16AMPS 208Volts 4.2GPM Electric Pressure Washer 1.575-305.0
- KARCHER Pressure Washer, Gas, Honda GC 190 Engine, 190 cc Engine Displacement, Axial Cam Pump, 24 gpm 1.107-337.0
- MI-T-M Pressure Washer, 46 1/2 in L, 28 in W GBA-3800-0DAM
- MI-T-M Cold Water Gas Pressure Washer, 4 GPM, A CWC-5004-4MAH
- WORX HydroShot Power Cleaner Kit, 20V, 450PSI WG644
- SIMPSON Heavy Duty 3500 psi 4.0 gpm Cold Water Gas Pressure Washer WS3500
- KARCHER Karcher 3000PSI 21AMPS 575Volts 9.5GPM Gas Pressure Washer 1.109-795.0
- Karcher Pressure Washers