DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Aluminized Jacket, Kevlar, 2XL

KAREWEAR| Zoro #: G0539323| Mfr #: 714ACKCN2XL

$411.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 19 oz.
Length: 50"
Material: Kevlar(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539323 Mfr #: 714ACKCN2XL
Fabric Weight: 19 oz.Length: 50"
Material: Kevlar(R)Item: Aluminized Jacket
Size: 2XLFits Chest Size: 50" to 52"
Country of Origin (subject to change): United States

Description

Aluminized Jacket, Material Kevlar(R), Size 2XL, Fits Chest Size 50 In. to 52 In., Length 50 In., Fabric Weight 19 oz.

Reviews