Shop Alternate Products
This Product is Discontinued
Kask
Visor, Polycarbonate, Mirror, 4" H (Discontinued)
Mfr # WVI00002.520
Zoro # G7305868
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Drip Proof Upper Contour Made of Rubber, Impact Resistant at Extreme Temperatures
- Standards CE EN166/ANSI Z87.1, EN172
- Visor Coating Anti-Fog, Scratch-Resistant
- Dielectric Protection No
- Visor Material Polycarbonate