This Product is Discontinued
Shop for all Ink and Toner Cartridges
Katun
Katun Reman High Yield Black Toner, Alternative for HP CF400X (Discontinued)
- Zoro #: G8119064
- Mfr #: KP49238

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Katun #KP49238 Specifications
- Zoro #: G8119064
- Mfr #: KP49238
- Capacity: High Yield
- Color: Black
- Yield: 2800 Pages
- Country of Origin (subject to change): China
Description
Katun Performance Remanufactured High Yield Black Toner Cartridge for Color LJ Pro M252dw, M277dw (Alternative for HP CF400X) (2,800 Yield)
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Katun #KP49238
Explore more
- Katun Katun Reman Black Toner Cartridge, Alternative for HP CE400X KP43148
- Katun Katun Non-OEM New Build Toner, Alternative for Brother TN450 KP50075
- Katun Katun Reman High Yield Magenta Toner, Alternative for HP CF503X, 202X KP50424
- Katun Katun Reman Extended Yield Cyan Toner, Alt for HP CE401A, 507A KP49785
- Katun Katun Reman High Yield Cyan Toner, Alternative for HP CF501X, 202X KP50423
- Lexmark Lexmark Yellow Toner Cartridge, Yield 1,500 C320040
- Canon Canon, PGI-280 Pigment Black Ink Tank 2075C001
- Katun Printers & Scanners