1-1/2" CTS Spigot x 1/2" CTS Hub CPVC Reducing Bushing

KBI| Zoro #: G1772355| Mfr #: RCB-51-S GR

$1.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772355 Mfr #: RCB-51-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Color: TanPipe Fitting Material: CPVC
Max. Pressure: 100 psiItem: Reducing Bushing, CTS
Fitting Connection Type: CTS Spigot x CTS HubPipe Size (Fittings): 1-1/2" x 1/2"
Basic Fitting Shape: BushingSpecific Fitting Shape: Reducing Bushing
Country of Origin (subject to change): United States

Product Description

Reducing Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/2 In. x 1/2 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews