2" CTS Spigot x 1-1/4" CTS Hub CPVC Reducing Bushing

SPEARS| Zoro #: G0792172| Mfr #: RCB-64-S GR

$4.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792172 Mfr #: RCB-64-S GR
Basic Fitting Material: PlasticBasic Fitting Shape: Bushing
Specific Fitting Shape: Reducing BushingPipe Fitting Material: CPVC
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Item: Reducing Bushing, CTSColor: Tan
Max. Pressure: 100 psiFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: CTS Spigot x CTS HubPipe Size (Fittings): 2" x 1-1/4"
Country of Origin (subject to change): United States

Product Description

For ideal water flow, fit your pipes with reducing bushing, cts from KBI. This reducing bushing, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. The reducing bushing, cts has a maximum pressure of 100 psi. It fits a pipe size of 2" x 1-1/4". It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews