1/2" FNPT x CTS Hub CPVC Steel 90 Deg. Drop Ear Elbow

SPEARS| Zoro #: G1516986| Mfr #: DE-0500-S

$4.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1516986 Mfr #: DE-0500-S
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Drop Ear ElbowPipe Fitting Material: CPVC
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Item: Drop Ear Elbow, 90 Degrees , CTSColor: Tan
Max. Pressure: 400 psi@73 Degrees FFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: FNPT X CTS HubPipe Size (Fittings): 1/2"
Country of Origin (subject to change): United States

Product Description

Drop Ear Elbow, 90 Degrees , CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1/2 In., FNPT X CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 400 psi@73 Degrees F, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews