PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" x 1/2" CTS Hub CPVC Reducing 90 Degree Elbow

SPEARS| Zoro #: G2421632| Mfr #: RCE-0705-S GR

$0.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421632 Mfr #: RCE-0705-S GR
Basic Fitting Material: PlasticFitting Connection Type: CTS Hub
Pipe Size (Fittings): 3/4" x 1/2"Basic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Reducing ElbowPipe Fitting Material: CPVC
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Item: Reducing Elbow, 90 Degrees , CTSColor: Tan
Fitting Schedule/Class: Schedule SDR-11Country of Origin (subject to change): United States

Product Description

When you need superior pipe fittings, try the reliable reducing elbow, 90 degrees , cts from KBI. This reducing elbow, 90 degrees , cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 3/4" x 1/2". It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews