1-1/4" x 1-1/4" x 1" CTS Hub CPVC Reducing Tee

SPEARS| Zoro #: G0309845| Mfr #: RCR-443-S GR

$10.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Tan
Item: Reducing Tee, CTS
Max. Temp.: 180 Degrees F

Technical Specifications

Zoro #: G0309845 Mfr #: RCR-443-S GR
Basic Fitting Material: PlasticColor: Tan
Fitting Schedule/Class: Schedule SDR-11Fitting Connection Type: CTS Hub
Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1"Basic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeePipe Fitting Material: CPVC
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Item: Reducing Tee, CTSCountry of Origin (subject to change): United States

Product Description

For pipe fittings that hold strong under pressure, consider this reducing tee, cts from KBI. This reducing tee, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 1-1/4" x 1-1/4" x 1". It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews