1" x 1" x 1/2" CTS Hub CPVC Reducing Tee

SPEARS| Zoro #: G2439613| Mfr #: RCR-331-S GR

$3.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2439613 Mfr #: RCR-331-S GR
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeePipe Fitting Material: CPVC
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Item: Reducing Tee, CTSColor: Tan
Fitting Schedule/Class: Schedule SDR-11Fitting Connection Type: CTS Hub
Pipe Size (Fittings): 1" x 1" x 1/2"Country of Origin (subject to change): United States

Product Description

When you need the pressure and flow in your pipes to stay at optimal levels, use this reducing tee, cts from KBI. This reducing tee, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 1" x 1" x 1/2". It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews