2" x 2" x 1" CTS Hub CPVC Reducing Tee Sched SDR-11

KBI| Zoro #: G1227712| Mfr #: RCR-663-S GR

$10.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1227712 Mfr #: RCR-663-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Color: TanPipe Fitting Material: CPVC
Max. Pressure: 100 psiItem: Reducing Tee, CTS
Pipe Size (Fittings): 2" x 2" x 1"Basic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeeFitting Connection Type: CTS Hub
Country of Origin (subject to change): United States

Product Description

Reducing Tee, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 2 In. x 2 In. x 1 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews