3/4" x 1/2" x 3/4" CTS Hub CPVC Reducing Tee

KBI| Zoro #: G0425713| Mfr #: RCR-212-S GR

$0.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425713 Mfr #: RCR-212-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Color: TanPipe Fitting Material: CPVC
Item: Reducing Tee, CTSFitting Connection Type: CTS Hub
Pipe Size (Fittings): 3/4" x 1/2" x 3/4"Basic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeeCountry of Origin (subject to change): United States

Product Description

Fit your pipes with this reducing tee, cts from KBI to maintain optimal pressure and flow. This reducing tee, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 3/4" x 1/2" x 3/4". It comes in tan. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews