15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

3/4" x 3/4" x 1/2" CTS Hub CPVC Reducing Tee

KBI| Zoro #: G0320406| Mfr #: RCR-221-S GR

$0.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320406 Mfr #: RCR-221-S GR
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Color: TanPipe Fitting Material: CPVC
Item: Reducing Tee, CTSFitting Connection Type: CTS Hub
Pipe Size (Fittings): 3/4" x 3/4" x 1/2"Basic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeeCountry of Origin (subject to change): United States

Product Description

Reducing Tee, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 3/4 In. x 3/4 In. x 1/2 In., CTS Hub Fitting Connection Type, Standards ASTM D2846, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews