20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/2" CTS Hub CPVC Repair Coupling Sched SDR-11

SPEARS| Zoro #: G2004931| Mfr #: SNC-0500-B GR

$1.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2004931 Mfr #: SNC-0500-B GR
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: CTS HubPipe Size (Fittings): 1/2"
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Pipe Fitting Material: CPVCStandards: ASTM D2846
Max. Temp.: 180 Degrees FItem: Repair Coupling, CTS
Color: TanMax. Pressure: 100 psi
Country of Origin (subject to change): United States

Product Description

This repair coupling, cts from KBI is designed to withstand the pressure in your pipelines. This repair coupling, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It fits a pipe size of 1/2". It comes in tan. The repair coupling, cts has a maximum pressure of 100 psi. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews