20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/4" CTS Hub CPVC Repair Coupling Sched SDR-11

KBI| Zoro #: G0479272| Mfr #: SNC-0750-B

$1.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479272 Mfr #: SNC-0750-B
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Color: TanPipe Fitting Material: CPVC
Max. Pressure: 100 psiItem: Repair Coupling, CTS
Fitting Connection Type: CTS HubPipe Size (Fittings): 3/4"
Basic Fitting Shape: CouplingSpecific Fitting Shape: Coupling
Country of Origin (subject to change): United States

Product Description

This repair coupling, cts from KBI is designed to withstand the pressure in your pipelines. This repair coupling, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It comes in tan. It fits a pipe size of 3/4". The repair coupling, cts has a maximum pressure of 100 psi. Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews