1/2" MNPT x CTS Hub CPVC Stub Out Sched SDR-11

SPEARS| Zoro #: G1276432| Mfr #: SOP-0500-NS

$4.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276432 Mfr #: SOP-0500-NS
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: MNPT X CTS HubPipe Size (Fittings): 1/2"
Basic Fitting Shape: StuboutColor: Tan
Specific Fitting Shape: Stub OutPipe Fitting Material: CPVC
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Item: Stub Out, CTSCountry of Origin (subject to change): United States

Product Description

Stub Out, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1/2 In., MNPT X CTS Hub Fitting Connection Type, Standards ASTM D2846, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).