1/2" FNPT x CTS Hub CPVC Brass Transition Union

SPEARS| Zoro #: G1866733| Mfr #: TUF-0500-GD

$3.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866733 Mfr #: TUF-0500-GD
Basic Fitting Material: PlasticStandards: ASTM D2846
Max. Temp.: 180 Degrees FItem: Transition Female Union, CTS
Color: TanFitting Schedule/Class: Schedule SDR-11
Fitting Connection Type: FNPT X CTS HubPipe Size (Fittings): 1/2"
Basic Fitting Shape: UnionSpecific Fitting Shape: Transition Union
Pipe Fitting Material: CPVCCountry of Origin (subject to change): United States

Product Description

This transition female union, cts from KBI can help the pressure and flow in your pipelines stay at the level you need. This transition female union, cts has a maximum temperature of 180 degrees F. This fitting falls into fittings schedule SDR-11. It comes in tan. It fits a pipe size of 1/2". Standards include: ASTM D2846.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews