3/4" MNPT x CTS Hub CPVC Brass Transition Male Union

KBI| Zoro #: G0389155| Mfr #: TUM-0750-GD

$7.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389155 Mfr #: TUM-0750-GD
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Fitting Schedule/Class: Schedule SDR-11Basic Fitting Material: Plastic
Color: TanPipe Fitting Material: CPVC
Item: Transition Male Union, CTSFitting Connection Type: MNPT X CTS Hub
Pipe Size (Fittings): 3/4"Basic Fitting Shape: Union
Specific Fitting Shape: Transition UnionCountry of Origin (subject to change): United States

Product Description

Transition Male Union, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 3/4 In., MNPT X CTS Hub Fitting Connection Type, Standards ASTM D2846, Color Tan, Max. Temp. 180 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews