customer-service Help

Ac Bracket

Our endless aisle includes an ac bracket and so much more!

Shop Ac Bracket

A/C SAFE Window AC Support,Painted Steel

Zoro # G0947877 Mfr # AC-160
$35.56

Air Conditioner Bracket, Up to 160 Lbs, Material Painted Steel, For Use With Window Air Conditioners, Height 1 3/4 in, Width 4 3/4 in, Weight Capacity Up to 160 Lbs, Includes Built-In Level, Mounting Hardware

View Full Product Details
$36.04

Air Conditioner Bracket, Up to 160 Lbs, For Use With Large Window Air Conditioners, Height 5 in, Width 19 1/2 in, Depth 1 3/4 in, Weight Capacity Up to 160 Lbs, Includes (1) AC Bracket and Screws

View Full Product Details

FROST KING Weather Seal,42" H,1-1/4" W

Zoro # G2477988 Mfr # AC42H
$1.42

Weather Seal, For Use With Small Window Air Conditioners, Height 42 in, Width 1 1/4 in, Depth 1 1/4 in, Includes (1) Piece of 1 1/4 in x 1 1/4 in x 42 in of Grey Weatherseal for Air Conditioners

View Full Product Details
$14.54

Insulating Side Panel, For Use With Window Air Conditioners, Height 18 in, Width 9 in, Depth 1 7/8 in, Includes (1) Set of Window AC Side Panels, 18 in H x 9 in W x 1 7/8 in D, Cut to Size

View Full Product Details

FROST KING Weather Seal,42" H,2-1/4" W

Zoro # G2477960 Mfr # AC43/14
$5.07

Weather Seal, For Use With Large Window Air Conditioners, Height 42 in, Width 2 1/4 in, Depth 2 1/4 in, Includes (1) Piece of 2 1/4 in x 2 1/4 in x 42 in of Grey Weatherseal for Air Conditioners

View Full Product Details

HYDRA-ZORB VRF Type 2 Bracket,Medium

Zoro # G3853703 Mfr # BR2-M
$75.55

Type: VRF Equipment Guard. Material: Pre-galvanized Steel, Polyester Powder Coating. Size: Medium. Includes: Crossbar, Support Arms, Uprights, Wall fixing bolts, Anti-Vibration Washers, Nuts and Bolt Sleeves. Metal Detectable: Yes. Mount: Wall

View Full Product Details
$4.60

Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 7/16 in, Color Black, Material Sponge Rubber

View Full Product Details
$3.25

Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/4 in, Overall Height 5/16 in, Color Black, Material Sponge Rubber

View Full Product Details
$98.80

Round Stool, Yes, Weight Capacity 300 lb, Seat Height Range 31 in to 39 in, Overall Height 44 in to 53 1/2 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards

View Full Product Details
Delivery surcharges apply
$318.59

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 100 to 150 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 5, 050 BtuH, Heating Method Cooling Only, CEER Rating 11.0

View Full Product Details