Skip to Main Content
customer-service Help

Adjustable Bar Stool

Count on great prices, fast shipping and friendly service every time you order an adjustable bar stool from Zoro.

Shop Adjustable Bar Stool

$81.91

Round Stool, Yes, Weight Capacity 300 lb, Seat Height Range 19 in to 27 in, Overall Height 32 in to 41 1/2 in, Color Gray, Seat Material Vinyl, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features Padded Seat, Partially Assembled, ANSI/BIFMA Standards

View Full Product Details
$93.24

Task Chair, Adjustable Stool, Blk Seat, Gry Frame, 18 In. H, Seat Material Steel, Nominal Seat Height Range 18 in to 24 in, Seat Color Black, Weight Capacity 300 lb, Partially Assembled, Seat Height Min. 18 in, Seat Height Max. 24 in, Arm Style No Arm, Caster Type Non-Marring Glides, Overall Height 24 in, Overall Width 14 1/2 in, Overall Depth 14 1/2 in, Seat Width 14 1/2 in, Seat Depth 14 1/2 in, Number of Casters 0, Number of Glides 4, Seat Tilt Backward None, Seat Tilt Forward None

View Full Product Details