customer-service Help

Adjustable Height Workbench

If you need an adjustable height workbench we have them at everyday low prices.

Shop Adjustable Height Workbench

$1,344.57

Borroughs has a long history of making the best shop equipment in the industry. The work bench top is 30 in X 72 in. Our WB320-EC comes with a large solid hardwood top that provides maximum performance for any project. The high strength legs are also adjustable, allowing work surfaces to be set at a comfortable height.

View Full Product Details
$389.65

Workbench, Workbench/Table Surface Material Laminate, Workbench/Table Adjustment Bolted, Workbench/Work Table Type Freestanding, Load Capacity 1, 600 lb, Workbench/Table Leg Type Straight, Width 60 in, Gray, Depth 30 in, Height 30 in to 36 in, Top Thickness 1 1/8 in, Workbench/Table Frame Material Steel, Finish Powder Coated, Standards ANSI, BIFMA, Includes Heavy Duty Leveling Glide

View Full Product Details
$318.42

6' Adjustable Height Steel Workbench with Solid Wood Work Top

View Full Product Details
Delivery surcharges apply
$439.99

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 1, 600 lb, Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 72 in, Depth 30 in, Height 60 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Top Thickness 1 in, Color Gray, Edge Type Straight, Finish Powder Coated, Includes (2) Drawers, (4) Knockouts, Back Panel, Hardware, Lower Shelf, Stringers, Gauge 16

View Full Product Details
Delivery surcharges apply
$299.99

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2, 000 lb, Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 48 in, Depth 24 in, Height 60 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Top Thickness 1 in, Color Gray, Edge Type Straight, Finish Powder Coated, Includes (1) Drawer, (4) Knockouts, Back Panel, Hardware, Lower Shelf, Stringers, Gauge 16

View Full Product Details
Delivery surcharges apply
$1,340.69

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 10, 000 lb, Workbench/Table Surface Material Steel, Workbench/Table Frame Material Steel, Width 72 in, Depth 30 in, Height 34 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Assembled, Color Gray, Edge Type Straight, Finish Powder Coated

View Full Product Details
Delivery surcharges apply
$338.21

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2, 000 lb, Workbench/Table Surface Material Particleboard, Workbench/Table Frame Material Steel, Width 60 in, Depth 30 in, Height 60 in, Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Top Thickness 1 in, Color Gray, Edge Type Straight, Finish Powder Coated, Includes (1) Drawer, (4) Knockouts, Back Panel, Hardware, Lower Shelf, Stringers, Gauge 16

View Full Product Details