Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adjustable Safety Gate

Count on great prices, fast shipping and friendly service every time you order an adjustable safety gate from Zoro.

Featured Product

Safety Gate,28-3/4 to 32-1/2 In,Steel
$177.89
  • Safety Gate, Adjustable Width Increment 3.75 in, Brand and Series EdgeHalt Ladder Safety Gate, Color Gray, Finish Galvanized, Fits Max. Opening Width 32.5 in, Fits Min. Opening Width 28.75 in, Fits Opening Width Range 28 3/4 in to 32 1/2 in, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 22.25 in, Material Carbon Steel, Mounting Hardware Required Yes, Mounting Location Pipe, Angle, Channel, Flatbar, Existing Wall

  • View Full Product Details

Shop Adjustable Safety Gate

  • Safety Gate,22-3/4 to 26-1/2 In,Steel
    $179.49
    • Safety Gate, Adjustable Width Increment 3.75 in, Brand and Series PS Safety Access EdgeHalt Ladder Safety Gate, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 26.5 in, Fits Min. Opening Width 22.75 in, Fits Opening Width Range 22 3/4 in to 26 1/2 in, Gate Material Yellow Powder Coated Steel, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 22.25 in, Material Steel, Mounting Hardware Required Yes

    • View Full Product Details

  • Safety Gate, 30"-36", Steel
    $196.50

  • Safety Gate,28-3/4 to 32-1/2 In,Steel
    $189.49
    • Safety Gate, Adjustable Width Increment 3.75 in, Brand and Series PS Safety Access EdgeHalt Ladder Safety Gate, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 32.5 in, Fits Min. Opening Width 28.75 in, Fits Opening Width Range 28 3/4 in to 32 1/2 in, Gate Material Yellow Powder Coated Steel, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 22.25 in, Material Steel, Mounting Hardware Required Yes

    • View Full Product Details

  • Gate,16" to 22-1/2" Adj. Opening
    $365.50
    • Ladder Safety Gate, Adjustable Width Increment 6.5 in, Brand and Series PS Safety Access EdgeHalt Ladder Safety Gate, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 22.5 in, Fits Min. Opening Width 18 in, Fits Opening Width Range 18 in to 22 1/2 in, Gate Material Yellow Powder Coated Steel, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 3.5 ft, Material Steel, Mounting Hardware Required Yes

    • View Full Product Details

  • Mezzanine Safety Gate, Powder Coat, 10ft.W
    $1,716.99

  • Safety Gate,16 to 36 In,Alum
    $399.00
    • Safety Gate, Adjustable Width Increment Unlimited, Brand and Series ErectaStep Yellowgate, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 16 in, Fits Min. Opening Width 36 in, Fits Opening Width Range 36 in to 16 in, Gate Material Yellow Powder Coated Aluminum, Gate Style Adjustable, Gate Swings Left, Right, Includes All Hardware for Assembly, Includes Mounting Hardware Yes, Installed Height 22 in, Material Aluminum, Mounting Hardware Required Yes, Mounting Location Universal

    • View Full Product Details

  • Safety Gate,25-3/4 to 29-1/2 In,Steel
    $201.19
    • Safety Gate, Adjustable Width Increment 3.75 in, Brand and Series PS Safety Access EdgeHalt Ladder Safety Gate, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 29.5 in, Fits Min. Opening Width 25.75 in, Fits Opening Width Range 25 3/4 in to 29 1/2 in, Gate Material Yellow Powder Coated Steel, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 22.25 in, Material Steel, Mounting Hardware Required Yes

    • View Full Product Details

  • Gate,22" to 28-1/2" Adj. Opening
    $371.33
    • Ladder Safety Gate, Adjustable Width Increment 6.5 in, Brand and Series PS Safety Access EdgeHalt Ladder Safety Gate, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 28.5 in, Fits Min. Opening Width 22 in, Fits Opening Width Range 22 in to 28 1/2 in, Gate Material Yellow Powder Coated Steel, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 3.5 ft, Material Steel, Mounting Hardware Required Yes

    • View Full Product Details

  • Adjustable Safety Gate,Standard,2-1/2inW
    $168.76
    • Safety Gate, Adjustable Width Increment 2.5 in, Brand and Series Condor, Color Silver, Finish Galvanized, Fits Max. Opening Width 21.5 in, Fits Min. Opening Width 19 in, Fits Opening Width Range 19 into 21-1/2 in, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 1 ft, Material Galvanized Steel, Mounting Hardware Required Yes, Mounting Location Pipe, Angle, Channel, Flatbar, Existing Wall

    • View Full Product Details

  • Adjustable Safety Gate,17in to 18-1/2in
    $159.79
    • Safety Gate, Adjustable Width Increment 1.5 in, Brand and Series Condor, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 18.5 in, Fits Min. Opening Width 17 in, Fits Opening Width Range 17 into 18-1/2 in, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 1 ft, Material Powder Coated Steel, Mounting Hardware Required Yes, Mounting Location Pipe, Angle, Channel, Flatbar, Existing Wall

    • View Full Product Details

  • Adjustable Safety Gate,34to36-1/2in,1ftH
    $167.15
    • Safety Gate, Adjustable Width Increment 2.5 in, Brand and Series Condor, Color Yellow, Finish Powder Coated, Fits Max. Opening Width 36.5 in, Fits Min. Opening Width 34 in, Fits Opening Width Range 34 into 36-1/2 in, Gate Style Adjustable, Gate Swings Left, Right, Includes Mounting Hardware, Includes Mounting Hardware Yes, Installed Height 1 ft, Material Powder Coated Steel, Mounting Hardware Required Yes, Mounting Location Pipe, Angle, Channel, Flatbar, Existing Wall

    • View Full Product Details