Air Chipper

Shop Air Chipper

$199.08

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 11 3/8 in, Design Straight, Housing Lock Fixed Collar, Throttle Lever, Standards ISO-28927-9, For Use With Flaking Paint, Rusty Bolts, Includes Set of 3mm Needles

View Full Product Details

Air Locker Compact Air Needle Scaler

Zoro # G504394213 Mfr # AT107N
$69.01

Attach this air needle scaler to your compressor air line and watch as 12 hardened steel needles vigorously vibrate to easily remove weld flux, rust, scale, paint, cement and other residues from hard, durable, irregular surfaces. The needle scaler is constructed of carbon steel and is a great tool for cleaning off parts, tools, equipment and more. Do not use this air needle scaler on soft surfaces that are easily damaged. A great tool for welders, automotive specialists, do-it-yourselfers and hobbyists.

View Full Product Details
$210.99

Needle and Chisel Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 1 13/64 in, Blows per Minute - Air Tools 4, 800, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.0, CFM @ Full Load 4.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 18 in, Shank 1/2 in Square, Housing Lock Needle, Throttle Lever, Standards ISO-28927-9, For Use With Chisels; Needles, Includes 1 3/8 in Wide Chisel, (19) 1/8 in Steel Needles

View Full Product Details
$527.35

Chisel Scaler, Body Style - Air Tools In-Line, Duty Cycle - Air Tools Industrial Duty, Stroke Length 1 7/64 in, Blows per Minute - Air Tools 4, 600, Air Inlet Size - Air Tools 3/8 in NPT, Average CFM @ 15 Second Run Time 2.5, CFM @ Full Load 10.2, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 3/8 in, Shank 1/2 in Square, Throttle Lever, Standards EN ISO 28927-6, ISO 15744, ISO 28927-9, For Use With 19 x 1/8 in Needle Capacity

View Full Product Details
$423.71

GREAT FOR SURFACE PREPARATION WORK INVOLVING THE CLEANING AND REMOVAL OF PAINT, RUST, DIRT OR WELD SLAG, THE 125 SERIES NEEDLE SCALERS ARE A DURABLE, DEPENDABLE AND ECONOMIC OPTION. THE MOVEMENT OF THE NEEDLES ALLOWS THE TOOL TO WORK EVEN IN TIGHT SPACES, CORNERS, OR CURVED AREAS. SCALER COMES WITH 19 NEEDLES, EACH WITH A DIAMETER OF 1/8". FEATURES: 19 NEEDLES EACH NEEDLE 1/8' (3.2 MM) 4600 BLOWS PER MINUTE AT FREE SPEED

View Full Product Details
$259.55

Air Hammer Kit, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, (5) Chisels, Blows per Minute 2, 530 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 24 cfm, Air Pressure 105 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes

View Full Product Details
$86.39

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Blade Straight Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch Chisel, (1) Tail Pipe Cutter, Blows per Minute 3, 500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 15 cfm, Air Pressure 90 psi

View Full Product Details
$239.69

Air Hammer Kit, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, (5) Chisels, Blows per Minute 3, 530 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 24 cfm, Air Pressure 105 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes

View Full Product Details
$209.99

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, Blows per Minute 3, 530 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 24 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes

View Full Product Details
$191.61

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, Blows per Minute 2, 530 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 24 cfm, Air Pressure 105 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes

View Full Product Details
$77.95

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Blade Straight Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch Chisel, (1) Tail Pipe Cutter, Blows per Minute 5, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi

View Full Product Details
$134.39

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (4) Chisels, (1) Posi-Lock Retainer, Blows per Minute 3, 200 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Anti-Vibration Technology Yes

View Full Product Details
$59.62

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 5, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in

View Full Product Details
$160.07

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 1/4 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Flat Blade Chisel, (1) Punch Chisel, (1) Claw Ripper-Edging Tool, (1) Single Blade Cutter, (1) Kwik Cutter, (1) Vee-Chisel-Spot Welder Breaker, Blows per Minute 3, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered

View Full Product Details
$17.60

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 8 1/2 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 2 in, Chisel Collar Type Round, Cutting Application Scraping Gaskets, Scraping Paint, Scraping Rust, Compatible with Product Type Air Hammer

View Full Product Details
$112.59

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (4) Chisels, (1) Retainer, Blows per Minute 2, 300 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

View Full Product Details
$61.96

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 3, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change No, Lock-On Switch Yes

View Full Product Details

Ingersoll-Rand Hammer, Air

Zoro # G3470503 Mfr # 116
$79.59

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 3, 500 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 15 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in

View Full Product Details
$495.51

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 5/8 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Spring Retainer, Blows per Minute 2, 400 bpm, Shank Size 0.58 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Spring, Power Source Air Powered, Air Consumption 10.8 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 1/2 in, Material Application Concrete, Steel

View Full Product Details
$46.43
3% off
$44.77

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, Blows per Minute 2, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 8 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in

View Full Product Details
$93.49

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Flat Chisel, (1) Cutting Chisel, (1) Edging Tool, (1) Punch, (1) Tail Pipe Cutter, Blows per Minute 2, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in

View Full Product Details
$15.06

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 18 in, Material Steel, Point Type Scaling Chisel, Chisel Tip Width 3/4 in, Chisel Scaler Style IR, Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-017

View Full Product Details
$85.71

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 2, 300 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Power Source Air Powered, Air Consumption 25 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

View Full Product Details
$85.08

Needle Scaler, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 2 5/8 in, Blows per Minute - Air Tools 3, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 2.8, CFM @ Full Load 11.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 14 7/8 in, Housing Lock Fixed Collar, Throttle Push Button, For Use With Needles, Includes Hex Wrench, Needle Scaler

View Full Product Details
$129.15

Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 2, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 14 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in

View Full Product Details

Grey Pneumatic 1" DIAMETER HAMMER

Zoro # G5289116 Mfr # CH117
$14.35

Hammer, 1 In.dia., Air Inlet Size 1 in, Shank Size 0.401 in, Air Inlet Connection Size 1 in, Power Source Air Powered

View Full Product Details
$36.21

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Parker, Overall Length 18 in, Material Steel, Point Type Flat Chisel, Chisel Tip Width 5/8 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Chisel Off Bolt Heads, Clean Welds, Remove Scale, Scrape Off Paint, Wedged Blade to Cut Metal, Compatible with Product Type Air Hammer

View Full Product Details
$93.67

Air Hammer Kit, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool , (1) Flat Chisel, (1) Tapered Punch, (1) Spot Weld Splitter, (1) Single Blade Panel Cutter, (1) Edging Chisel, (1) Quick Change Retainer, Blows per Minute 3, 000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered

View Full Product Details
$297.95

Needle Scaler Kit, Body Style - Air Tools Pistol, Duty Cycle - Air Tools General Duty, Stroke Length 1 5/16 in, Blows per Minute - Air Tools 4, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 1.1, CFM @ Full Load 4.6, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 12 3/4 in, Design Pistol, Housing Lock Adjustable Collar, Throttle Lever, Standards ISO-28927-9, For Use With Flaking Paint, Rusty Bolts, Includes Set of 2mm Needles, Set of 3mm Needles

View Full Product Details
$10.55

Chisel, Chisel Type Flat Chisel, Shank Type - Machining Straight, Shank Diameter 25/64 in, Shank Length 7 in, Head Width 3/4 in, Overall Length 7 in, Chisel Collar Shape Round, For Tool Type Chipping Hammer, Maximum Drilling Depth 1 9/16 in

View Full Product Details
$217.11

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 5/8 in, Blows per Minute - Air Tools 6, 000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.0, CFM @ Full Load 12.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 11 1/2 in, Design Ergonomic, Throttle Lever, Includes (12) Needles

View Full Product Details
$10.00

Chisel, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Shank Design Round, Overall Length 6 1/4 in, Material Steel, Point Angle 130 Degrees , Point Type Scaling Chisel, Chisel Tip Width 1 5/16 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Surface Removal, Material Grade 42CRMO, Compatible with Product Type Air Hammer, Compatible with Manufacturer Part Number ACL-018

View Full Product Details

Air Chipper

We have the air chipper you need to get the job done right.