Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Compressor Pressure Regulator

Count on great prices, fast shipping and friendly service every time you order an air compressor pressure regulator from Zoro.

Featured Product

Air Regulator,4 in.W,1/4 in. NPT,45 cfm
$38.13
  • General Purpose Air Regulator, Pipe Size - Regulators 1/4 In., Max. Flow - Regulators 45 cfm, Max. Inlet Pressure - Regulators 200 psi, Max. Temp. - Regulators 175 Degrees F, Adjustment Range - Regulators 5 to 125 psi, Round Adjustment Knob, 1/8 In. NPT Gauge Port, Overall Height - Regulators 3.38 In., Overall Width - Regulators 4.00 In., Overall Length 4 In., Body Material Zinc, Includes Gauge and Quick Coupler

  • View Full Product Details

Shop Air Compressor Pressure Regulator