Air Control Solenoid

Count on great prices, fast shipping and friendly service every time you order an air control solenoid from Zoro.

Shop Air Control Solenoid

ARO Solenoid Air Control Valve,1/4 In,24VDC

Zoro # G0941315 Mfr # M212SS-024-D
$138.72

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 26 cfm, Operational Pressure Range 45 to 115 psi, NEMA Classification NEMA 4, Body Style Body Ported, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 1 3/8 in, Overall Length 4 1/2 in

View Full Product Details

ARO Connector,Coil

Zoro # G2698577 Mfr # CSN
$17.87

Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type None, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief Yes, Solenoid Coil Connector

View Full Product Details

ARO Solenoid Air Control Valve,3/8 In,120VAC

Zoro # G1510695 Mfr # A213SS-120-A
$198.40

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 61 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body Ported, Coefficient of Volume 1.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 180 Degrees F

View Full Product Details

ARO Solenoid Air Control Valve,1/8 In,120VAC

Zoro # G1727914 Mfr # P251SS-120-A
$105.60

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/8 in, Max. CFM - Valves 6.9 cfm, Operational Pressure Range 0 to 120 psi, NEMA Classification NEMA 4, Body Style Body Ported, Coefficient of Volume 0.144, Lead Wire Electrical Connections, Shifting Technology Direct, Power Consumption 4.5 W, Ambient Temp. Range 32 Degrees to 125 Degrees F, Override Non-Locking Manual, Overall Height 2 1/2 in

View Full Product Details

ARO Solenoid Air Control Valve,1/4 In,120VAC

Zoro # G2073793 Mfr # M212SS-120-A
$120.85

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 26 cfm, Operational Pressure Range 45 to 115 psi, NEMA Classification NEMA 4, Body Style Body Ported, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 1 3/8 in, Overall Length 4 1/2 in

View Full Product Details

ARO 1/4" Solenoid Air Control Valve, 120VAC

Zoro # G0651612 Mfr # A212SS-120-A
$83.71

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 1/4 in, Max. CFM - Valves 50 cfm, Operational Pressure Range 50 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 29 in Hg, Body Style Body Ported, Coefficient of Volume 1.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 180 Degrees F

View Full Product Details
$12.61

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Zinc Yellow Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Package Quantity 10

View Full Product Details
$26.07

When you need to tighten or loosen fasteners, the Westward 1LCG7 Ratcheting Obstruction Wrench is the tool you will want to have on hand. This ratcheting box end wrench features a S-shaped design that offers double box ends and spline. It has an offset of 0 degrees and an overall length of 3 1/2 in. The alloy steel construction makes it sturdy and durable. The Westward 1LCG7 Ratcheting Obstruction Wrench is your ideal solution for working with fasteners in confined spaces.

View Full Product Details

NUMATICS Solenoid Air Control Valve,1/4 In,120VAC

Zoro # G1813201 Mfr # L12BA452O060T30
$221.08

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air Pilot / Spring, Pipe Size 1/4 in, Max. CFM - Valves 46.0, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Body Ported, Pilot Port Size 1/4 in NPT, Pilot Pressure 14.5 to 150 psig, Coefficient of Volume 1, DIN AC Plug-In Solenoid or Air Pilot Electrical Connections, Shifting Technology Spool & Sleeve

View Full Product Details

ARO Solenoid Air Control Valve,3/8 In,120VAC

Zoro # G1888871 Mfr # M213SS-120-A
$98.99

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid / Spring, Pipe Size 3/8 in, Max. CFM - Valves 61 cfm, Operational Pressure Range 45 to 115 psi, NEMA Classification NEMA 4, Body Style Body Ported, Coefficient of Volume 1.65, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 13/16 in, Overall Length 5 11/16 in

View Full Product Details

ARO Coil,Solenoid,120 Vac

Zoro # G2629663 Mfr # 116218-33
$27.33

Solenoid Valve Coil, Voltage 120V AC, Valve Coil Size 22 mm, Valve Coil Termination DIN 43650B, Max. Temp. Range (F) 0 to 311, 100 Duty Cycle, Class F, NEMA 4 Standards, Solenoid Valve Coil

View Full Product Details