Air Grease

Shop Air Grease

$696.64
10% off
$626.98
$44.06

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, For Use With 14 1/2 Ounces Cartridge, 16 Ounces Bulk, Includes Flex Hose

View Full Product Details
$32.23

Set of 6 pieces. A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH3 x 6”, PH4 x 8”, PH2 x 1-3/8”.

View Full Product Details
$38.80

If you are looking for a high-quality grease gun, this Lincoln 1147 Grease Gun is the tool to get. It has a long 21 3/4 in. handle, which gives you more leverage and control when working with larger components. The cartridge capacity of 14 1/2 oz allows you to work on several jobs without having to stop and refill the grease gun. With a 16 oz bulk capacity, this grease gun can be used for various types of greasing jobs. Made from durable metal, the hose length is 18 in., while the nozzle extension type is flexible hose. If you are looking for a high quality grease gun that will meet your needs, this Lincoln 1147 Grease Gun is an excellent choice.

View Full Product Details
$1,063.41
10% off
$957.07
$229.00

Cordless Grease Gun, Bare Tool, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 48 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 15 in, Tool Weight 7.6 lb, Number of Speeds 2, Application Lubricating Moving Parts and Joints

View Full Product Details
$25.39

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 28, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 21 3/4 in, For Use With 16 Ounces Bulk or 14 1/2 Ounces Cartridge

View Full Product Details
$45.34

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose and Follower

View Full Product Details
$30.37

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 56, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 18 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 0.5 g, For Use With 14 oz Grease Cartridges, Application For Greasing Fittings with Limited Access

View Full Product Details

Lincoln Hose Extension, PowerLuber

Zoro # G2373725 Mfr # 1230
$28.19

Hose Extension 30 In., For Use With Power Luber, Size 30 in, Connection 1/8 MNPT x 7/16 UNEF, Max. Pressure 7, 500 psi

View Full Product Details
$168.68

Full automatic operation cycles continuously when trigger is pulled. self-primingLow operational noise .Flip-over follower eliminates grease bypass .Heavy-duty spring for prime retention .Locking follower rod for easy loading .40:1 air motor

View Full Product Details
$169.00
23% off
$129.00

Cordless Grease Gun, Bare Tool, 12 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 8, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Volume per Minute 2.6 oz, Tool Length 14 in, Tool Weight 7.2 lb, Number of Speeds 1, Features Base Stand For Easy Storage and Bleeding/Priming Mechanism for Quick Flow, Hose Storage, Superior Handle Balance and Ergonomics

View Full Product Details
$299.00

Cordless Grease Gun, Battery Included, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 48 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 15 in, Tool Weight 8.5 lb, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Lubricating Moving Parts and Joints

View Full Product Details
$369.00

Cordless Grease Gun, Battery Included, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 48 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 15 in, Tool Weight 8.5 lb, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Lubricating Moving Parts and Joints

View Full Product Details
$26.64

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 60, Max. Operating Pressure 5, 000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 4 in, Hose Length 12 in, Silver, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, Application Agriculture, Automotive, Construction, Industrial

View Full Product Details
$70.01

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 33, Max. Operating Pressure 7, 500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Blue, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 15 1/2 in, Includes Cast Pump Head, Hose, Rigid Tube and Coupler

View Full Product Details
$421.73

Cordless Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 36 in, Tube Color Silver, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Agriculture, Automotive, Construction, Heavy Equipment, Industrial, Trucking/Transport, Features 3-Point Base, Multi-Function LCD, Work Light, Includes (2) Batteries, Carrying Case, Charger

View Full Product Details

Dewalt Grease Gun, Cordless, 14 oz.

Zoro # G7419605 Mfr # DCGG571M1
$309.84

Cordless Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds Variable

View Full Product Details
$40.26

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 30, Max. Operating Pressure 3, 600 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Red, Tether Style Standard Tool (Accessory Needed for Tethering), 2 mL, Features 3 Way Fill

View Full Product Details
$5.76

Extreme Pressure Grease, Extreme Pressure, Size 14.1 oz, Dark Amber, Cartridge, - Specific Gravity, Chassis, Trucks with Non Disc Brakes, Wheel Bearings, Chrysler MS-3701, GM 4733-M, GM 6031-M, NLGI LB, Dropping Point 351 Degrees F, Timken OK Load Not Specified

View Full Product Details
$119.22

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 33, Max. Operating Pressure 7, 500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Clear with Blue Tube Ends, Tube Material Polycarbonate, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, Tool Length 17 1/2 in

View Full Product Details

Dewalt Grease Gun, Cordless, 14 oz.

Zoro # G7419316 Mfr # DCGG571B
$229.81

Cordless Grease Gun, Bare Tool, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10, 000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 oz, Tool Length 17 in, Tool Weight 8 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds Variable

View Full Product Details
$66.41

Air-Operated Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 26, Max. Operating Pressure 4, 800 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 40 to 120 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Tube Color Gray, Tube Material Stainless Steel, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 16 1/2 in, Includes Bleeder Valve and Filler Nipple

View Full Product Details
$18.35

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 33, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 5 1/2 in, Hose Length 5 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 0.03 oz, Tool Length 21 1/4 in, For Use With Any Greaseable Fitting

View Full Product Details

Valvoline 14.1 oz. Grease Cartridge Red

Zoro # G0501907 Mfr # VV61510
$4.75

Grease, Extreme Pressure and High Temperature, Size 14.1 oz, Red, Cartridge, - Specific Gravity, Chassis, Disc Brakes, Linkage, U Joints, Wheel Bearings, GM 1051344, NLGI GC-LB, Dropping Point 530 Degrees F, Timken OK Load Not Specified

View Full Product Details
$330.79

Cordless Grease Gun, Battery Included, 14.4 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 50 stroke/oz, Max. Operating Pressure 7, 500 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 19 in, Tool Weight 8 lb, Grease Type Up to NLGI #2, Battery Capacity 1.7 Ah, Number of Speeds 2, Application Airlines, Construction, Farm, Fleets, Industry, Marine

View Full Product Details
$894.04
10% off
$804.64

American Forge and Foundry air operated portable grease unit for use with 16-gallon (120 Lb.) containers. 70-100 PSI operating pressure. Pumps up to 1.76 Lb. per minute. 82 dB noise level. 13 Ft. delivery hose. 15.10 In. drum cover. 14-1/2 In. follower plate. Control valve. Established in 1963, American Forge & Foundry (AFF) has provided value through our selection of highest-quality, "forge tough" heavy-duty and automotive service equipment. From our extensive inventory of parts to the hundreds of service depots available nationwide our experienced team is committed to ensuring that the AFF brand stands for durability, safety, and customer care.

View Full Product Details
$9.83

Extreme Pressure Grease, NLGI Grade 1, Base Oil Mineral, Container Size 13.7 oz, NSF Rating Not Rated, Grease Thickener Lithium, Grease Color Brown, Grease Container Cartridge, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 120 Degrees F, Flash Point Not Specified, Dropping Point 190 Degrees C, Four-Ball Wear 0.40mm, Specific Gravity -, Timken OK Load 40 lb, Application Centralized Lubrication Systems, Other Applications Where Low Temperature Performance is Required, Mobilux(R) EP 1

View Full Product Details

Milton Grease Gun, Pneumatic, 4,800 psi

Zoro # G5527606 Mfr # S-3103

Lubrimatic Grease Gun, Lever, 16oz Bulk

Zoro # G1824789 Mfr # 30-200
$17.39

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 40, Max. Operating Pressure 6, 000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 4 in, Black, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 14 63/100 in, For Use With Any Greaseable Fitting, Application Agriculture, Automotive, Industrial

View Full Product Details
$78.68

Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 40, Max. Operating Pressure 7, 500 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 18 in, Clear with Silver Tube Ends, Tube Material Polycarbonate, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 0.68 g, For Use With 14 oz Grease Cartridges

View Full Product Details

Air Grease

We have the air grease you need to get the job done right.