customer-service Help

Air Hose Clamp

We have the air hose clamp you need to get the job done right.

Shop Air Hose Clamp

OETIKER Hose Clamp Assortment

Zoro # G3201432 Mfr # 18500060
$106.99

Hose Clamp Assortment, Stepless 1 Ear, Stainless Steel, Plain Finish, Number of Pieces 81, Number of Sizes 8, Includes 10 Each of 1/2, 9/16, 5/8, 23/32, 7/8, 1, 1 1/8, 1 1/4 In, Standard Jaw Pincer, and Plastic Case

View Full Product Details

OETIKER Hose Clamp,Steel,Nom.Size. 19/32",PK100

Zoro # G0517903 Mfr # 10100022-100
$54.99

Hose Clamp, Crimp, 2-Ear, Steel, Zinc-Plated Finish, Nominal Size 19/32 In, Closed - Open 0.551-0.669 In, Width 0.315 In, Thickness 0.047 In

View Full Product Details

OETIKER Clamp Kit

Zoro # G2194272 Mfr # 18500114
$145.28

Hose Clamp Assortment, 2 Ear, Steel, Zinc Plated Finish, Number of Pieces 124, Number of Sizes 9, Includes 15 Each of 5/16, 3/8, 1/2, 9/16, and 5/8 In, 12 Each of 3/4, 7/8, 15/16, and 1 In, Standard Jaw Pincer, and Plastic Case

View Full Product Details
$5.89

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 7/8 in, SAE Number 6, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$4.89

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 in, Max. Clamp Dia. 1 3/4 in, SAE Number 20, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$3.99

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 in, Max. Clamp Dia. 1 1/4 in, SAE Number 12, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details

OETIKER Pincer,Straight Jaw

Zoro # G0306056 Mfr # 14100396
$85.56

Standard Jaw Pincers, Standard, Material Forged steel, Application Ear Clamps, Length 8 7/8 in

View Full Product Details

OETIKER Hose Clamp,Steel,Nom.Size. 3/4 In.,PK100

Zoro # G1131846 Mfr # 10100027-100
$60.99

2 Ear Crimp Hose Clamp, Nominal Size 3/4 Inch, Width 0.335 Inch, Closed/Open 0.699/0.787 Inches, Zinc Plated, Package 100

View Full Product Details
$3.99

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 5/8 in, SAE Number 4, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Hose Clamp Housing Material 300 Stainless Steel, Rectangular Band Slots, Package Quantity 10

View Full Product Details

OETIKER Hose Clamp,Steel,Nom.Size. 9/16 In,PK100

Zoro # G1194627 Mfr # 10100019-100
$51.69

2 Ear Crimp Hose Clamp, Nominal Size 9/16 Inch, Width 0.295 Inch, Closed/Open 0.512/0.591 Inches, Zinc Plated, Package 100

View Full Product Details