Skip to Main Content
customer-service Help

Air Lube

If you need an air lube we have them at everyday low prices.

Shop Air Lube

DYNABRADE Air Lube, 1 gal.

Zoro # G4317327 Mfr # 95843
$71.28

Air Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 1 gal, Container Type Can, NSF Rating Not Rated, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Flash Point 320 Degrees F, Color Amber, Timken OK Load Not Specified, Application Lubricants & Grease, Specific Gravity 0.95, Food Grade Oil No

View Full Product Details

BLASTER Air Tool Lube, 16 Oz.

Zoro # G1493396 Mfr # 16-ATL
$3.64

Air Tool Lubricant, SAE Grade 5W, Base Oil Petroleum, Container Size 16 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, Flash Point 360 Degrees F, Pour Point -20 Degrees F, Color Clear

View Full Product Details

DYNABRADE Air Lube, 4 oz.

Zoro # G4302724 Mfr # 95821
$11.72

Air Tool Lubricant, ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 4 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. Not Rated, Max. Operating Temp. Not Rated, Flash Point 320 Degrees F, Color Amber, Timken OK Load Not Specified, Application Lubricants & Grease, Specific Gravity 0.95, Food Grade Oil No

View Full Product Details
$15.60

Air Tool Lubricant, ISO Viscosity Grade 161, SAE Grade 80W, Base Oil Synthetic, Container Size 32 oz, Container Type Bottle, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 650 Degrees F, Flash Point 450 Degrees F, Pour Point -40 Degrees F, Color Translucent, NSF Registered, Category Code H-1, Application Protects equipment stored indoors and items waiting to be shipped. Metals, rubber, plastic, and painted surfaces., Specific Gravity 0.89, Food Grade Oil NSF H1

View Full Product Details
$170.95

Air Random Orbital Sander, Pad Size - Air Sanders 5 in, PSA Pad Face Type, Orbit Dia. 3/16 in, Vacuum/Non-Vacuum Non-Vacuum, HP - Air Tools 0.25 hp, Free Speed 12, 000 RPM, Variable Speed No, Body Style - Air Tools Palm, Lever Throttle, Industrial Duty, Spindle Size 5/16 In.-24, 3.5 Average CFM @ 15 Second Run Time, 14.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Min. Hose Size 1/4 in, Overall Length 6 1/2 in, Rear Exhaust Type

View Full Product Details
$544.85

Air Belt Sander, Industrial Duty, 0.5 hp HP, Belt Size 1/8 to 1/2 in W x 24 in L, Free Speed 20, 000 RPM, 7.75 Average CFM @ 15 Second Run Time, 31.0 CFM @ Full Load, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Min. Hose Size 1/4 in, Overall Length 14 5/8 in, Front Exhaust Type, Composite Housing Material, Lever Throttle, Includes Mfg. Model 11218 Contact Arm

View Full Product Details

CRC Air Tool Oil, 15 oz., SAE Grade 10

Zoro # G3925914 Mfr # SL2531
$7.48

Air Tool Oil, ISO Viscosity Grade 40, SAE Grade 10, Base Oil Petroleum, Container Size 15 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 225 Degrees F, Viscosity Index 40, Flash Point 320 Degrees F, Pour Point -5 Degrees F, Color Amber, Timken OK Load Not Determined, RoHS Compliant, Application Impact wrenches, air ratchets, sanders, grinders, air motors, hammers, drills, etc., Specific Gravity 0.91, Food Grade Oil No

View Full Product Details