Air Oil Pump
We make finding an air oil pump fast and simple every time!
Shop Air Oil Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 3
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 2-1/2
Key Features:
- Application: Agriculture; Automotive; Fleet; Industrial; Off-Road
- Housing Material: Aluminum
- GPM: 7.8
Key Features:
- Package Quantity: 1
Key Features:
- Item: Analog Oil Meter
- Dial/Digit Totals: 16 qt
- Dial Graduation: 1/4 qt
Key Features:
- Item: Air Operated Drum Pump
- Type: Heavy Duty High Flow
- Air Motor Size (In.): 2
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Key Features:
- Item: Air Operated Drum Pump
- Type: Air-Operated
- Air Motor Size (In.): 2
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Key Features:
- Item: Oil Control Gun
- Dial/Digit Totals: 999,999 Units
- Dial Graduation: pint/qt/L/gal
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Key Features:
- Item: Hand Operated Drum Pump
- Grease Pump Operation: Basic Pump with Spout
- For Use With: High Viscosity Petroleum Based Media, Lacquer Thinners
Key Features:
- Suction Tube Length: 37 3/8 in
- Action Type: Reciprocating Action
- For Media Type: Automatic Transmission Fluid, Motor Oil
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Includes: Adjustable Suction Pipe, Ball Valve Nozzle, Dispensing Hose, Street Elbow