Airotronics
We have the airotronics you need to get the job done right.
Featured Product
Multi-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Watchdog, Input or Control Voltage 24V AC, AC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 min 40 sec, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Watchdog, Input or Control Voltage 24V AC, AC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 min 40 sec, Type of Output Relay
View Full Product DetailsShop Airotronics
Multi-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Watchdog, Input or Control Voltage 120V AC, AC Contact Rating - Relay 10A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 min 40 sec, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Watchdog, Input or Control Voltage 120V AC, AC Contact Rating - Relay 10A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 min 40 sec, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage, Input or Control Voltage 120V AC, AC Contact Rating - Relay 25A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage, Input or Control Voltage 120V AC, AC Contact Rating - Relay 25A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay Repeat Cycle, Input or Control Voltage 120V AC, AC Contact Rating - Relay 10A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 17 min, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay Repeat Cycle, Input or Control Voltage 120V AC, AC Contact Rating - Relay 10A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 17 min, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay On Delay, Input or Control Voltage 10 to 120V DC, 19 to 265V AC, AC Contact Rating - Relay 1.00A @ 19 to 265V, DC Contact Rating - Relay 1.00A @ 10 to 120V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 17 min, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay On Delay, Input or Control Voltage 10 to 120V DC, 19 to 265V AC, AC Contact Rating - Relay 1.00A @ 19 to 265V, DC Contact Rating - Relay 1.00A @ 10 to 120V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 17 min, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay Repeat Cycle Equal On/Off Time, Input or Control Voltage 12 to 48V DC, 24 to 240V AC, AC Contact Rating - Relay 1.00A @ 24 to 240V, DC Contact Rating - Relay 1.00A @ 12 to 48V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.8 sec, Max. Time Setting - Timer 0.8 sec, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay Repeat Cycle Equal On/Off Time, Input or Control Voltage 12 to 48V DC, 24 to 240V AC, AC Contact Rating - Relay 1.00A @ 24 to 240V, DC Contact Rating - Relay 1.00A @ 12 to 48V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 0.8 sec, Max. Time Setting - Timer 0.8 sec, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot, Input or Control Voltage 120V AC, AC Contact Rating - Relay 10A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 hr 40 sec
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Delay On Make with Initiate, Interval On, Off Delay, On Delay, One Shot On Break, One Shot On Make, Repeat Cycle On/Off Delay, Retriggerable Interval, Retriggerable One Shot, Input or Control Voltage 120V AC, AC Contact Rating - Relay 10A @ 120V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 hr 40 sec
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot), Input or Control Voltage 24V DC, DC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot), Input or Control Voltage 24V DC, DC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage, Input or Control Voltage 230V AC, AC Contact Rating - Relay 25A @ 230V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Delay On Break, Delay On Make, Interval, One Shot, Percentage, Input or Control Voltage 230V AC, AC Contact Rating - Relay 25A @ 230V, Mounting - Relay Surface, Contact Form - Relay SPST-NO, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Watchdog, Input or Control Voltage 12V DC, DC Contact Rating - Relay 10A @ 12V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 min 40 sec, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Watchdog, Input or Control Voltage 12V DC, DC Contact Rating - Relay 10A @ 12V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Potentiometer, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 1 min 40 sec, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay Repeat Cycle, Input or Control Voltage 24V AC, AC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 17 min, Type of Output Relay
View Full Product DetailsSingle Function Encapsulated Timing Relay, Function - Timing Relay Repeat Cycle, Input or Control Voltage 24V AC, AC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 1.0 sec, Max. Time Setting - Timer 17 min, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot), Input or Control Voltage 24V AC, AC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product DetailsMulti-Function Encapsulated Timing Relay, Function - Timing Relay Interval, Off Delay, On Delay, One Shot, Watchdog (Resettable One Shot), Input or Control Voltage 24V AC, AC Contact Rating - Relay 10A @ 24V, Mounting - Relay Surface, Contact Form - Relay SPDT, Adjustment Method - Timer Dip Switch, Min. Time Setting - Timer 0.1 sec, Max. Time Setting - Timer 17 hr, Type of Output Relay
View Full Product Details