Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Airspade

If you need an airspade we have them at everyday low prices.

Featured Product

AIRSPADE AirSpade 2000,with 4 ft. Barrel,105 cfm HT139
$1,187.49
  • Utilizing the power of compressed air, AirSpade 2000 uncovers underground objects, utility lines, or even sensitive tree roots without harm. Featuring the high performance, patented supersonic nozzle, AirSpade 2000 digs faster and more efficiently than competitive tools. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Compressed air requirements: 105 cfm @ 90 psi.

  • View Full Product Details

Shop Airspade