customer-service Help

Allegro Smoke

Count on great prices, fast shipping and friendly service every time you order an allegro smoke from Zoro.

Shop Allegro Smoke

ALLEGRO Smoke Tube,PK6

Zoro # G4960426 Mfr # 2050-01
$24.52

The Smoke Tube is used for Respirator Fit Testing and Air Flow Indication and is compatible with standard smoke test kits. It has a break-off tip and tubes made of glass. Included within are 6 tubes and 6 tube caps.

View Full Product Details

MSA Replacement Smoke Tube,Plastic,PK12

Zoro # G2598732 Mfr # 458480
$238.82

Replacement Smoke Tubes Only, Agriculture, Chemical, Construction, Domestic Preparedness, Electric Utility, Fire Fighting, Hazardous Materials, Mining, Nuclear, Oil and Gas, Paper/Pulp, Spray Painting, Welding, Confined Space, Nuisance Odor, Toxic Atmosphere IDLH, Toxic Atmosphere Non IDLH, Direction/Flow of Slow Moving Air Currents, For Use With MSA Kwik-Draw Pumps, Tube Material Plastic, Break-off Tip, Package Quantity 12

View Full Product Details

ALLEGRO Fit Testing Kit,Bitrex

Zoro # G2063363 Mfr # 2041
$219.44

Fit Testing Kit, Bitrex Fit Testing Protocol, Includes Nebulizers, Test and Sensitivity Solutions, Hood Material Poly Coated, Number of Tests 3 to 5

View Full Product Details
$83.53

Patching Application Crack Fillers, Joint and Crack Filler, Color Black, Container Size 8 lb, Container Style Pail, Coverage 125 ft @ 1/2 in x 1/2 in, VOC 0 g/L, Flash Point 450 Degrees F, Application Temp. Range Greater Than 32 Degrees F, Starts to Harden Not Specified, Full Cure Time 20 min, For Use On Surface Material Asphalt, Concrete, Application Melt with Torch, For Use With Propane Torch, Characteristics Black Rope-Like, Flexible, Meets ASTM 6690, Type I, Type II, Specs

View Full Product Details

HONEYWELL Irritant Smoke Fit Test Kit

Zoro # G3110287 Mfr # 140090
$147.75

Fit Testing Kit, Irritant Smoke Fit Testing Protocol, For Use With Honeywell 770040 Fit Test Kit, Includes (6) Fit Test Tubes, Number of Tests 6

View Full Product Details

NEXTTEQ Smoke Generator,Irritant Smoke

Zoro # G0492381 Mfr # 90095
$46.99

Fit Testing Kit, Irritant Smoke Fit Testing Protocol, For Use With Any Particulate or Gas/Vapor Respirator with Particulate Prefilters to Test Face to Respirator Seal, Includes (6) VeriFit Irritant Smoke Generators, Storage Box, Manual

View Full Product Details

3M Fit Testing Kit,Saccharin

Zoro # G2051481 Mfr # FT-10
$304.52

Fit Testing Kit, Saccharin Fit Testing Protocol, For Use With Any Particulate Respirator, Gas/Vapor Respirator with a Particulate Prefilter, Includes Collar Assembly (FT-15), Hood (FT-14), (2) Nebulizers (FT-13), (2) Sets Replacement Nebulizer Inserts, Fit Test Solution (FT-12), Laminated Instruction Booklet (English/Spanish/Portuguese/French), Sensitivity Solution (FT-11)

View Full Product Details

MSA Smoke Tube Kit

Zoro # G3093772 Mfr # 458481
$272.99

Smoke Tube Kit, For Mine Shafts and Tunnels, Commercial Buildings and Industrial Processing Plants, Tube Material Glass, Break-off Tip, Includes Aspirator Bulb, (2) Rubber Plugs, (6) Smoke Tubes, Carrying Case

View Full Product Details

MSA Fit Testing Kit,Bitrex

Zoro # G3600703 Mfr # 697444
$662.01

Fit Testing Kit, Bitrex Fit Testing Protocol, For Use With MSA Respirators, Includes (2) Nebulizer Bulbs, (2) Replacement Sets of Nebulizer Inserts, Fit-Test Solution, Sensitivity Solution, Test Hood, Videotape, Hood Material Tyvek

View Full Product Details
$123.65

Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 50, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 1, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F

View Full Product Details

ALLEGRO Aspirator Bulb

Zoro # G4051196 Mfr # 2050-02
$10.16

Aspirator Bulb, Irritant Smoke Fit Testing Protocol, For Use With Mfr. No. 2050, Compatible with Series 2050, Compatible with Manufacturer Part Number 2050

View Full Product Details