Altivar
We have the altivar you need to get the job done right.
Featured Product
SCHNEIDER ELECTRIC Variable Frequency Drive, 5 HP, 230VAC, Altivar
Zoro # G1363564 Mfr # ATV12HU40M3Variable Frequency Drive, Max. HP 5 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 16.7 A, 240V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 6.69 in, Width 5.51 in, Depth 5.56 in
View Full Product DetailsVariable Frequency Drive, Max. HP 5 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 16.7 A, 240V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 6.69 in, Width 5.51 in, Depth 5.56 in
View Full Product DetailsShop Altivar
Variable Frequency Drive, Max. HP 5 hp, Open Enclosure, 200 to 240V AC Input Voltage, Max. Output Amps 17.5 A, 200 to 240V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 150 Percent, Torque @ 1 Hz 150 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Internal Brake Chopper Circuit/External Resistor, Height 7.24 in
View Full Product DetailsVariable Frequency Drive, Max. HP 5 hp, Open Enclosure, 200 to 240V AC Input Voltage, Max. Output Amps 17.5 A, 200 to 240V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 150 Percent, Torque @ 1 Hz 150 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Internal Brake Chopper Circuit/External Resistor, Height 7.24 in
View Full Product DetailsVariable Frequency Drive, Max. HP 1 hp, Open Enclosure, 115V AC Input Voltage, Max. Output Amps 4.2 A, 230V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 5.59 in, Width 4.13 in, Depth 6.15 in
View Full Product DetailsVariable Frequency Drive, Max. HP 1 hp, Open Enclosure, 115V AC Input Voltage, Max. Output Amps 4.2 A, 230V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 5.59 in, Width 4.13 in, Depth 6.15 in
View Full Product DetailsSCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar
Zoro # G0291907 Mfr # ATV12HU15M3Variable Frequency Drive, Max. HP 2 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 7.5 A, 240V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 5.12 in, Width 4.13 in, Depth 5.17 in
View Full Product DetailsVariable Frequency Drive, Max. HP 2 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 7.5 A, 240V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 5.12 in, Width 4.13 in, Depth 5.17 in
View Full Product DetailsSCHNEIDER ELECTRIC Variable Frequency Drive, 7.5HP, 400-480V, Altivar 212 AC Drive
Zoro # G1920213 Mfr # ATV212HU55N4Variable Frequency Drive, Max. HP 7.5 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 12 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec, Adjustable Deceleration Time 0.1 to 3200 sec, Dynamic Braking No, Height 7.24 in, Width 5.59 in, Depth 5.91 in, Keypad or Logic Input
View Full Product DetailsVariable Frequency Drive, Max. HP 7.5 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 12 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 110 Percent, Torque @ 1 Hz 110 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 200 Hz, Adjustable Acceleration Time 0.1 to 3200 sec, Adjustable Deceleration Time 0.1 to 3200 sec, Dynamic Braking No, Height 7.24 in, Width 5.59 in, Depth 5.91 in, Keypad or Logic Input
View Full Product DetailsVariable Frequency Drive, Max. HP 2 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 8 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 5.12 in, Width 4.33 in, Depth 5.87 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control), Display Type LED
View Full Product DetailsVariable Frequency Drive, Max. HP 2 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 8 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 5.12 in, Width 4.33 in, Depth 5.87 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control), Display Type LED
View Full Product DetailsVariable Frequency Drive, Max. HP 1 hp, Open Enclosure, 120V AC Input Voltage, Max. Output Amps 4.2 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 5.12 in, Width 4.33 in, Depth 5.47 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control)
View Full Product DetailsVariable Frequency Drive, Max. HP 1 hp, Open Enclosure, 120V AC Input Voltage, Max. Output Amps 4.2 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 5.12 in, Width 4.33 in, Depth 5.47 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control)
View Full Product DetailsSCHNEIDER ELECTRIC Variable Frequency Drive, 1/2HP, 115V In, Altivar
Zoro # G2998423 Mfr # ATV12H037F1Variable Frequency Drive, Max. HP 0.5 hp, Open Enclosure, 120V AC Input Voltage, Max. Output Amps 2.4 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 5.63 in, Width 2.83 in, Depth 4.77 in
View Full Product DetailsVariable Frequency Drive, Max. HP 0.5 hp, Open Enclosure, 120V AC Input Voltage, Max. Output Amps 2.4 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 170 Percent, Torque @ 1 Hz 120 Percent, Input Frequency 50/60 Hz, Output Frequency Range 10 to 400 Hz, Adjustable Acceleration Time 0 to 999.9 sec, Adjustable Deceleration Time 0 to 999.9 sec, Dynamic Braking External Option, Height 5.63 in, Width 2.83 in, Depth 4.77 in
View Full Product DetailsVariable Frequency Drive, Max. HP 3 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 11 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 7.09 in, Width 5.51 in, Depth 5.47 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control), Display Type LED
View Full Product DetailsVariable Frequency Drive, Max. HP 3 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 11 A, 240V AC Output Voltage, Input Phase AC 1, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 7.09 in, Width 5.51 in, Depth 5.47 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control), Display Type LED
View Full Product DetailsVariable Frequency Drive, Max. HP 7.5 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 27 A, 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Built In Braking Unit and Resistor, Height 10.24 in, Width 8.66 in
View Full Product DetailsVariable Frequency Drive, Max. HP 7.5 hp, Open Enclosure, 240V AC Input Voltage, Max. Output Amps 27 A, 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 120 Hz, Output Frequency Range 0 to 500 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Built In Braking Unit and Resistor, Height 10.24 in, Width 8.66 in
View Full Product DetailsVariable Frequency Drive, Max. HP 5 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 9 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 7.09 in, Width 5.51 in, Depth 5.47 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control)
View Full Product DetailsVariable Frequency Drive, Max. HP 5 hp, Open Enclosure, 480V AC Input Voltage, Max. Output Amps 9 A, 480V AC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 7.09 in, Width 5.51 in, Depth 5.47 in, Protection Overvoltage, Overcurrent, Incoming surge, Under voltage, Input phase loss, Output phase loss, Overheating, Overload, V/F Control (Simplified Torque-Vector Control)
View Full Product DetailsVariable Frequency Drive, Max. HP 10 hp, Open Enclosure, 200 to 240V AC Input Voltage, Max. Output Amps 33 A, 200 to 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 150 Percent, Torque @ 1 Hz 150 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Internal Brake Chopper Circuit/External Resistor
View Full Product DetailsVariable Frequency Drive, Max. HP 10 hp, Open Enclosure, 200 to 240V AC Input Voltage, Max. Output Amps 33 A, 200 to 240V AC Output Voltage, Input Phase AC 1 or 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 150 Percent, Torque @ 1 Hz 150 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 599 Hz, Adjustable Acceleration Time 0 to 6000 sec, Adjustable Deceleration Time 0 to 6000 sec, Dynamic Braking Internal Brake Chopper Circuit/External Resistor
View Full Product Details