Aluminum Foil Tape, 2 In. Circle, PK25, Number of Adhesive Sides 1, Package Quantity 25
Aluminum Foil Tape, 2 In. Circle, PK25, Number of Adhesive Sides 1, Package Quantity 25
Aluminum Foil Tape, 2 In. x 60 yd., Number of Adhesive Sides 1
Aluminum Foil Tape, 2 In. x 60 yd., Number of Adhesive Sides 1
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 4.2 mil, Tape Width 2 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Silver, -20 Degrees F, 260 Degrees F, Tape Tensile Strength 25 lb-in, Tape Adhesive Strength 70 oz/in, Tape Core Diameter 3 in, Tape Elongation 3 Percent, Series AF 100, Standards FSI 25/SDI 50, UL 181A-P, UL 181B-FX, UL 723, UL Listed
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 4.2 mil, Tape Width 2 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Silver, -20 Degrees F, 260 Degrees F, Tape Tensile Strength 25 lb-in, Tape Adhesive Strength 70 oz/in, Tape Core Diameter 3 in, Tape Elongation 3 Percent, Series AF 100, Standards FSI 25/SDI 50, UL 181A-P, UL 181B-FX, UL 723, UL Listed
Printed Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 4.8 mil, Tape Width 2 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Silver, -20 Degrees F, 325 Degrees F, Tape Tensile Strength 23 lb-in, Tape Adhesive Strength 68 oz/in, Series 324A, Standards UL 181A-P, UL 181B-FX
Printed Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 4.8 mil, Tape Width 2 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Silver, -20 Degrees F, 325 Degrees F, Tape Tensile Strength 23 lb-in, Tape Adhesive Strength 68 oz/in, Series 324A, Standards UL 181A-P, UL 181B-FX
Pipe Insulation Tape, Length 150 ft, Width 3 in, Color Silver, Material Aluminum, Temp. Range -31 Degrees F to 248 Degrees F, For Use On Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket, Includes Pressure Sensitive Adhesive, Release Liner, Standards ASTM E84 25/50, UL 723
Pipe Insulation Tape, Length 150 ft, Width 3 in, Color Silver, Material Aluminum, Temp. Range -31 Degrees F to 248 Degrees F, For Use On Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket, Includes Pressure Sensitive Adhesive, Release Liner, Standards ASTM E84 25/50, UL 723
All Weather Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.5 mil, Tape Width 72 mm, Tape Length 46 m, Tape Shape Continuous Roll, Tape Color Silver, -35 Degrees F, 260 Degrees F, Tape Tensile Strength 14 lb-in, Tape Adhesive Strength 55 oz/in, Series 330X, Standards UL 723 and FAR 25.853(a)
All Weather Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.5 mil, Tape Width 72 mm, Tape Length 46 m, Tape Shape Continuous Roll, Tape Color Silver, -35 Degrees F, 260 Degrees F, Tape Tensile Strength 14 lb-in, Tape Adhesive Strength 55 oz/in, Series 330X, Standards UL 723 and FAR 25.853(a)
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 4.2 mil, Tape Width 2 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Silver, -20 Degrees F, 260 Degrees F, Tape Tensile Strength 25 lb-in, Tape Adhesive Strength 70 oz/in, Tape Core Diameter 3 in, Tape Elongation 3 Percent, Series AF 100, Standards FSI 25/SDI 50, UL 181A-P, UL 181B-FX, UL 723, UL Listed
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 4.2 mil, Tape Width 2 1/2 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Silver, -20 Degrees F, 260 Degrees F, Tape Tensile Strength 25 lb-in, Tape Adhesive Strength 70 oz/in, Tape Core Diameter 3 in, Tape Elongation 3 Percent, Series AF 100, Standards FSI 25/SDI 50, UL 181A-P, UL 181B-FX, UL 723, UL Listed
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Rubber, Tape Thickness 5.0 mil, Tape Width 48 mm, Tape Length 46 m, Tape Shape Continuous Roll, Tape Color Silver, 40 Degrees F, 200 Degrees F, Tape Tensile Strength 15 lb-in, Tape Adhesive Strength 130 oz/in, Series 322, Standards UL 723
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Rubber, Tape Thickness 5.0 mil, Tape Width 48 mm, Tape Length 46 m, Tape Shape Continuous Roll, Tape Color Silver, 40 Degrees F, 200 Degrees F, Tape Tensile Strength 15 lb-in, Tape Adhesive Strength 130 oz/in, Series 322, Standards UL 723
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.25 mil, Tape Width 2 in, Tape Length 5 yd, Tape Shape Continuous Roll, Tape Color Silver, -30 Degrees F, 260 Degrees F, Tape Tensile Strength 10 lb-in, Tape Adhesive Strength 40 oz/in, Series 3380, Standards UL 723 File R7311, CGA #164.112/63/0, ASTM D3330, D3652, D3759
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.25 mil, Tape Width 2 in, Tape Length 5 yd, Tape Shape Continuous Roll, Tape Color Silver, -30 Degrees F, 260 Degrees F, Tape Tensile Strength 10 lb-in, Tape Adhesive Strength 40 oz/in, Series 3380, Standards UL 723 File R7311, CGA #164.112/63/0, ASTM D3330, D3652, D3759
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.25 mil, Tape Width 1 in, Tape Length 5 yd, Tape Shape Continuous Roll, Tape Color Silver, -30 Degrees F, 260 Degrees F, Tape Tensile Strength 10 lb-in, Tape Adhesive Strength 40 oz/in, Series 3380, Standards UL 723 File R7311, CGA #164.112/63/0, ASTM D3330, D3652, D3759
Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.25 mil, Tape Width 1 in, Tape Length 5 yd, Tape Shape Continuous Roll, Tape Color Silver, -30 Degrees F, 260 Degrees F, Tape Tensile Strength 10 lb-in, Tape Adhesive Strength 40 oz/in, Series 3380, Standards UL 723 File R7311, CGA #164.112/63/0, ASTM D3330, D3652, D3759
All Weather Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.5 mil, Tape Width 48 mm, Tape Length 46 m, Tape Shape Continuous Roll, Tape Color Silver, -35 Degrees F, 260 Degrees F, Tape Tensile Strength 14 lb-in, Tape Adhesive Strength 55 oz/in, Series 330X, Standards UL 723 and FAR 25.853(a)
All Weather Foil Tape, Number of Adhesive Sides 1, Tape Backing Material Aluminum, Tape Adhesive Acrylic, Tape Thickness 3.5 mil, Tape Width 48 mm, Tape Length 46 m, Tape Shape Continuous Roll, Tape Color Silver, -35 Degrees F, 260 Degrees F, Tape Tensile Strength 14 lb-in, Tape Adhesive Strength 55 oz/in, Series 330X, Standards UL 723 and FAR 25.853(a)
Pipe Insulation Tape, Length 150 ft, Width 3 in, Color Silver, Material Aluminum, Temp. Range -31 Degrees F to 176 Degrees F, For Use On Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket, Includes Pressure Sensitive Adhesive, Release Liner, Standards ASTM E84 25/50, UL 723
Pipe Insulation Tape, Length 150 ft, Width 3 in, Color Silver, Material Aluminum, Temp. Range -31 Degrees F to 176 Degrees F, For Use On Air Duct Seams and Connections, Duct Board Joints and Seams, Laminated Fiberglass Blanket, Includes Pressure Sensitive Adhesive, Release Liner, Standards ASTM E84 25/50, UL 723