Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Amerex

We have the amerex you need to get the job done right.

Featured Product

AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb B417T
$41.87 14% off
$35.59
  • Fire Extinguisher, Dry Chemical, Class ABC, UL Rating 1A:10B:C, Capacity 2.5 lb, Extinguish Agent Type Monoammonium Phosphate, Height 15 1/2 in, Diameter 3 in, Cylinder Material Steel, Operating Pressure 195 psi, Discharge Time 10 sec, Range Max. 15 ft, Bracket Included Yes, Valve Material Aluminum, Rechargeable Yes, Standards UL

  • View Full Product Details

Shop Amerex