Angled Die Grinder
If you need an angled die grinder we have them at everyday low prices.
Featured Product
INGERSOLL RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM
Zoro # G4863013 Mfr # 301BAs part of an expanded line of long-lasting, economical, general purpose grinders, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere! Powerful motor with precision gearing offers 0.25 HP (0.19kW) at 21, 000 rpm free speed. The 301B Grinder includes ball-bearing construction and precision-machined steel gears for elongated tool life. Easy-to-use, integral safety-lock throttle lever prevents accidental start up. Strong aluminum housing withstands tough operating conditions. Front exhaust directs dust and air away to help maintain a clean work surface.
View Full Product DetailsAs part of an expanded line of long-lasting, economical, general purpose grinders, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere! Powerful motor with precision gearing offers 0.25 HP (0.19kW) at 21, 000 rpm free speed. The 301B Grinder includes ball-bearing construction and precision-machined steel gears for elongated tool life. Easy-to-use, integral safety-lock throttle lever prevents accidental start up. Strong aluminum housing withstands tough operating conditions. Front exhaust directs dust and air away to help maintain a clean work surface.
View Full Product DetailsShop Angled Die Grinder
CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM
Zoro # G3712965 Mfr # CP875Air Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General
View Full Product DetailsAir Die Grinder, Angle, Free Speed 22, 500 RPM, HP 0.3 hp, Collet 1/4 in, Exhaust Front, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 22.0, Average CFM @ 15 Second Run Time 5.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 4 7/8 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Compact and Flexible, Includes Wrenches, Duty General
View Full Product DetailsINGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.33 hp
Zoro # G4863031 Mfr # 308BLightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Its motor delivers 0.33 HP (0.25 kW) and 25, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air and away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsLightweight and durable for ultimate performance, the 308B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Its motor delivers 0.33 HP (0.25 kW) and 25, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air and away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsINGERSOLL RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 28,000 RPM, 0.25 hp
Zoro # G4863047 Mfr # 307BThe 307B Air Straight Die Grinder won’t let you down. Durable, versatile and cost effective, this grinder is great for porting, weld grinding, smoothing edges, deburring and polishing. This straight die grinder is ergonomic and lightweight, making it more comfortable to use for longer stretches of time. The right angle of the 301B allows for easier access to hard-to-reach places. The durable metal housing and powerful vane motor on these die grinders make them trusted tools in your arsenal for years to come.
View Full Product DetailsThe 307B Air Straight Die Grinder won’t let you down. Durable, versatile and cost effective, this grinder is great for porting, weld grinding, smoothing edges, deburring and polishing. This straight die grinder is ergonomic and lightweight, making it more comfortable to use for longer stretches of time. The right angle of the 301B allows for easier access to hard-to-reach places. The durable metal housing and powerful vane motor on these die grinders make them trusted tools in your arsenal for years to come.
View Full Product DetailsCHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 27,000 RPM, 0.6 hp
Zoro # G0748428 Mfr # CP872Air Die Grinder, Straight, Free Speed 27, 000 RPM, HP 0.6 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 26.0, Average CFM @ 15 Second Run Time 10.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 6 39/64 in, Reach 6 39/64 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Built-In Air Regulator, Compact, Ergonomic, Duty General
View Full Product DetailsAir Die Grinder, Straight, Free Speed 27, 000 RPM, HP 0.6 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 26.0, Average CFM @ 15 Second Run Time 10.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 6 39/64 in, Reach 6 39/64 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Built-In Air Regulator, Compact, Ergonomic, Duty General
View Full Product DetailsINGERSOLL RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM
Zoro # G4863022 Mfr # 302BLightweight and durable for ultimate performance, the 302B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Motor delivers 0.33 HP (0.25 kW) and 20, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsLightweight and durable for ultimate performance, the 302B die grinder is the perfect choice. These powerful grinders feature a composite grip for superior ergonomics and comfort, and can be used in various applications including porting, weld breaking, de-burring, polish-ing and grinding. Motor delivers 0.33 HP (0.25 kW) and 20, 000 rpm free speed. These die grinders are compatible with “piped away” exhaust kits, so you can transfer exhaust away from you and your workspace. Weighing only 1lb., the ergonomic composite housing protects this tool from cold air while remaining lightweight, offering greater operator comfort. Integral safety-lock throttle lever prevents accidental start up. Built-in lubricating wick increases angle gear life. Rear exhaust directs air away from the operator. Tool comes with 1/4” and 6 mm collets and two wrenches.
View Full Product DetailsBRIGGS & STRATTON Straight Air Die Grinder,1/4", 1/4 in Air Inlet, 1/4" Collet, 22,000 rpm
Zoro # G5563157 Mfr # 6384-00Air Die Grinder, 1/4 In., Handle Type In-Line
View Full Product DetailsINGERSOLL RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp
Zoro # G4863065 Mfr # 5102MAXDesigned with advanced features and convenient upgrades, our 5102MAX Air Angle Die Grinder delivers the powerful performance and superior comfort you need. Built by Ingersoll Rand —the company with more than 100 years of experience in the automotive industry, our air die grinders will maximize your ability to get the job done. Its Spindle lock feature allows for faster abrasive changeovers and optimal lube free design eliminates oil contamination in the work environment. Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue. Lube-free design eliminates oil contamination of the work-piece and the shop area. Low-profile throttle lever reduces hand fatigue. A built-In lubricating wick increases angle gear life.
View Full Product DetailsDesigned with advanced features and convenient upgrades, our 5102MAX Air Angle Die Grinder delivers the powerful performance and superior comfort you need. Built by Ingersoll Rand —the company with more than 100 years of experience in the automotive industry, our air die grinders will maximize your ability to get the job done. Its Spindle lock feature allows for faster abrasive changeovers and optimal lube free design eliminates oil contamination in the work environment. Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue. Lube-free design eliminates oil contamination of the work-piece and the shop area. Low-profile throttle lever reduces hand fatigue. A built-In lubricating wick increases angle gear life.
View Full Product DetailsDie Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC. The DWE4887N 1-1/2" Die Grinder, no Lock-On has a high power 4.2 motor for all 1-1/2" grinding applications and features a convenient paddle switch with no lock-on button.
View Full Product DetailsDie Grinder, 4.2 A Amps, No Load RPM 25, 000 RPM, Wheel Dia. 1 1/2 in, Arbor Hole 1/4 in, Corded/Cordless Corded, Collet Capacity 1/4 in to 1/8 in, Handle Design In-Line, Light No, Bearings Ball, Switch Type Paddle, Features AC/DC Capacity, Paddle Switch for Easy Gripping and Use, Precision 1/4 in Collet Securely Holds all Proper Accessories, Switch Cannot be Locked in the on Position, Works off Welding Machines and Generators, Tool Length 14 in, Speed Type Single, Voltage 120V AC. The DWE4887N 1-1/2" Die Grinder, no Lock-On has a high power 4.2 motor for all 1-1/2" grinding applications and features a convenient paddle switch with no lock-on button.
View Full Product DetailsCHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp
Zoro # G3657446 Mfr # CP860Air Die Grinder, Straight, Free Speed 24, 000 RPM, HP 0.5 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 21.0, Average CFM @ 15 Second Run Time 10.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 3/4 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Includes Wrenches, Duty Industrial
View Full Product DetailsAir Die Grinder, Straight, Free Speed 24, 000 RPM, HP 0.5 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 21.0, Average CFM @ 15 Second Run Time 10.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 3/4 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Includes Wrenches, Duty Industrial
View Full Product DetailsINGERSOLL RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM
Zoro # G4863074 Mfr # 301BKAir Die Grinder, Angle, Free Speed 21, 000 RPM, HP 0.25 hp, Collet 1/4 in, Exhaust Front, Variable Speed No, Grinder Type Right Angle, CFM @ Full Load 24.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 1/4 in, Right Angle Length 2 5/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes (10) Abrasive Stones, (2) Wrenches, 6mm Collet, Plastic Case and Manuals, Tool, Duty Standard
View Full Product DetailsAir Die Grinder, Angle, Free Speed 21, 000 RPM, HP 0.25 hp, Collet 1/4 in, Exhaust Front, Variable Speed No, Grinder Type Right Angle, CFM @ Full Load 24.0, Average CFM @ 15 Second Run Time 6.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 1/4 in, Right Angle Length 2 5/32 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes (10) Abrasive Stones, (2) Wrenches, 6mm Collet, Plastic Case and Manuals, Tool, Duty Standard
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product DetailsDie Grinder Accessory Kit, Includes (4) 1/4" shank carbide burrs, (5) 1/8" shank mounted points, (5) 1/4" shank mounted points, (1) 2" quick change disc backing pad, (1) 3" quick change disc backing pad, (6) 2" 36 grit sanding discs, (9) 2" various grit surface conditioning discs, (2) 2" paint & corrosion removal discs, (2) 2" high strength buffing discs, (5) 3" 36 grit sanding discs, (9) 3" various grit surface conditioning discs, and (1) blow molded carrying case
View Full Product Details