Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Armstrong Ultima

Our endless aisle includes an armstrong ultima and so much more!

Featured Product

ARMSTRONG Dune Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.5 NRC 1775
$124.07
  • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 36 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

  • View Full Product Details

Shop Armstrong Ultima

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.8 NRC 1911A
    $155.91
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.8, Edge Type Beveled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 77 Percent, Application Healthcare, Offices and Classrooms, Retail

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 10 PK, 0.8 NRC 1942A
    $184.65
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.8, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.87, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 40 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 67 Percent

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.8 NRC 1912A
    $153.60
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.8, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 77 Percent, Application Healthcare, Offices and Classrooms, Retail

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 48 in L, 6 PK, 0.8 NRC 1944A
    $179.99
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.8, Edge Type Beveled Tegular, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.87, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 40 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 67 Percent

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 48 in L, 6 PK, 0.75 NRC 1913A
    $152.99
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 48 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 77 Percent

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.7 NRC 1920A
    $279.39
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.7, Edge Type Vector, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 33, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 76 Percent, Application Corridors, Healthcare, Lobbies, Offices, Renovation

    • View Full Product Details

  • ARMSTRONG Dune Ceiling Tile , 24 in W x 24 in L, 16 PK, 0.5 NRC 1774
    $114.52
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Dune, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.5, Edge Type Angled Tegular, Grid Size 15/16 in, Color White, Thickness 5/8 in, Ceiling Attenuation Class 35, Light Reflectance 0.83, Resistant To Bacteria, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 64 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 43 Percent, Application Corridors, Hospitality, Offices, Retail, School/Classrooms

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 60 in L, 8 PK, 0.75 NRC 1986
    $509.99
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 60 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 80 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 85 Percent

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.8 NRC 1936A
    $247.08 13% off
    $214.00
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.8, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.86, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Scrub, Soil, Wash, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 76 Percent

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.75 NRC 1912AHRC
    $246.11
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Beveled Tegular, Grid Size 9/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 35, Light Reflectance 0.9, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 120 Degrees F, Recycled Content 85 Percent

    • View Full Product Details

  • ARMSTRONG Ultima Ceiling Tile , 24 in W x 24 in L, 12 PK, 0.75 NRC 1935A
    $241.99
    • Ceiling Tile, Ceiling Tile, Material Mineral Fiber, Series Ultima, Length 24 in, Width 24 in, Noise Reduction Coefficient 0.75, Edge Type Square Lay-In, Grid Size 15/16 in, Color White, Thickness 3/4 in, Ceiling Attenuation Class 38, Light Reflectance 0.86, Resistant To Bacteria, Impact Resistant, Mildew, Mold, Sag, Scratch-Resistant, Soil, Texture Fine, Coverage 48 sq ft, Temp. Range 32 Degrees to 86 Degrees F, Recycled Content 77 Percent

    • View Full Product Details