Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aro Diaphram Pump

We have the aro diaphram pump you need to get the job done right.

Featured Product

$749.13
  • Double Diaphragm Pump, Pump Operation Type Air Operated, Max. Flow 13 gpm, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Polypropylene, Inlet/Outlet Size 1/2 in, Connection Style NPT, Air Inlet Size 1/4 in FNPT, Diaphragm Material - Pumps Santoprene(R), Agency Compliance CE, RoHS, REACH, Valve Type Ball, Max. Flow GPM 13, Max. Operating Pressure 100 psi, Ball Material Santoprene(R), Check Seat Material Polypropylene, Max. Dia. Solids 3/32 in, Manifold Connection Multiport

  • View Full Product Details

Shop Aro Diaphram Pump